Skip Content

Snow Blower, Clearing Path:  24", Fuel Type: Gas, 11" Auger Diameter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Snow Blower, Clearing Path: 24", Fuel Type: Gas, 11" Auger Diameter

Price $1,915.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 22PT95
  • Mfr. Model # 920022
  • UNSPSC # 22101531
  • Catalog Page # 1266
  • Shipping Weight 225.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Feature a freeze-resistant 3-blade, 12" impeller, heavy-duty cast-iron gear case with alloy steel gears, and L-3 severe duty gear oil. Steel chute rotates 200° to throw snow up to 40 ft. in almost any direction. Pin-lock axle provides either high-traction 2-wheel drive, or highly maneuverable 1-wheel drive. User-friendly controls. Fully welded and gusseted frame with welded structural truss reinforcement and folding tubular steel handlebars. Halogen light.

View More

Technical Specs

  • Item Snow Blower
  • Clearing Path 24"
  • Auger Diameter 11"
  • Inlet Height 20"
  • Torque 9.5 ft.-lb.
  • Fuel Type Gas
  • Displacement 208cc
  • Engine Brand Ariens AX
  • Drive Gears 6 Forward/ 2 Reverse
  • Drive Type Disc-O-Matic
  • Stages 2
  • Start Type Electric/Recoil
  • Fuel Tank Capacity 2.9 qt.
  • Wheel Dia. 0"
  • Wheel Width 5-1/2"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This item is restricted for international sale.

Documentation

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 4.7 out of 5 by 799reviewers.
Rated 5 out of 5 by Compact model 920021 1st time using the compact 24 was in the 30 inch snowfall to hit New Jerseye this January. 1st pass I did was thru snow at least 16 inches deep. Cleared it with no problem. Cleared the driveway apron after the plows went by pretty easily. So far so good . February 1, 2016
Rated 5 out of 5 by Real Workhorse with User in Mind Well built with easy to use features.Much lighter then my last machine which was a back breaker to move. January 31, 2016
Rated 5 out of 5 by Outstanding snow blower, exactly what we needed This is the first snow blower that we have purchased. Prior to purchasing it, we did extensive research, both on and off the web. We interviewed friends and family who had snow blowers which we used to develop a listing of pros and cons for different manufacturers and models looking to get the best snow blower and value for the money that we could. Our research showed that the best value for the money, and the best snow blowers were made by Ariens. Although they cost more than some manufactures; the features, design, construction and longevity stand out and made it very easy to determine that Ariens was the best purchase we could make. We purchased the Model 920021 and have used it many times this snow season. Everything we had found in our research was accurate and this 2-stage snow blower has been exactly what we needed. It is very easy to use, starts up usually with a single pull or push of the starter, and has made snow removal almost fun to do. I would highly recommend this model and brand to anyone wanting value for the money and ease of use. January 30, 2016
Rated 5 out of 5 by Well Made Machine Runs great. Well made sturdy construction. January 29, 2016
Rated 5 out of 5 by It does the job I like the easy electric start. Reliable in cold weather. January 29, 2016
Rated 4 out of 5 by Handled a record 31.7-inch snowstorm over 24 hours I really liked how it handled. The tires made it easy to negotiate deep snow and turns. The snow thrower itself sent the snow twice as far as my previous model. The engine ran rough, however, revving up and down the entire time. January 27, 2016
Rated 5 out of 5 by Finally purchased a decent Snow Blower I purchased Ariens because my dealer highly recommended the component parts (ex. metal chute, slides, etc.) were superior to other brands. I have used the new Ariens Compact 24 LE once so far in deep, heavy and light snow. The snow blower was extremely easy to start and maneuver, runs well, and easy to operate. I have never purchases an Ariens but this was the best investment I made in something that lives up to its name. Our home is 250 feet from the street with a U shape driveway. I live in rural central NJ snow zone with 10/12 inches or more snow drifts, therefore it is extremely important for me to have equipment in which I can depend to quickly remove snow. I can't afford an inferior product, so I chose Ariens because I am convinced it is the best available. I am 78 and expect my Ariens Model 920021 snow blower to outlast me and I will pass it onto my son. I look upon my new 24" Compact LE as a wise investment and peace of mind when the gigantic or little snow storms arrive each winter in central New Jersey. January 27, 2016
Rated 5 out of 5 by Blizzard Blaster After 54 years of shoveling snow I finally purchased my first snow blower last September...Ariens Compact 24. I grew up in upstate NY in snow belt country and the more snow the better. I've lived in NJ for the last 25 years and never felt the need for a snow blower. With my son going off to college I decided that I needed additional support to save my back. The recent blizzard was the first time I have ever used a snow blower and what a test it was. The compact 24 performed flawlessly and chomped through nearly 30" of snow, drifts and end of driveway snow from the city plows . The claims of performance and durability were proven in spades and this investment was worth every dollar. I don't know why it took me so long to buy an Ariens and my son keeps reminding me of that. NJ Blizzard Buster January 26, 2016
  • 2016-02-06 T19:57:00.213-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_799, tr_799
  • loc_en_US, sid_22PT95, prod, sort_default
2 3 4 5... 28next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.