Skip Content

Snow Blower,Gasoline,28 In Clearing Path close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Snow Blower, Gasoline, 28 In Clearing Path

Price $1,532.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 11427 (Change)

Go

Invalid Zip Code

NEW HYDE PARK branch 558

  • Item # 22PT93
  • Mfr. Model # 921030
  • UNSPSC # 22101531
  • Catalog Page # 1419
  • Shipping Weight 269.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSnow Blower
  • Clearing Path28"
  • Auger Diameter14"
  • Inlet Height21"
  • Torque12.5 ft. -lb.
  • Fuel TypeGas
  • Displacement254cc
  • Engine BrandAriens AX
  • Drive Gears6 Forward/ 2 Reverse
  • Drive TypeDisc-O-Matic
  • Stages2
  • Start TypeElectric/Recoil
  • Fuel Tank Capacity2.9 qt.
  • Wheel Dia.15"
  • Wheel Width5"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This item is restricted for international sale.

Details

The 3-blade, 14" steel impeller and auger carve out a 24" to 30"-wide path, throwing snow up to 50 ft. A dual-belt auger drive continuously sustains engine power directly to the blower head, with no maintenance adjustments required. This model features a heavy-duty cast-iron gear case with alloy steel gears and L-3 severe-duty gear oil. The high-performance final drive ratio ensures higher torque at wheels and provides superior traction through deep snow.

Alternate Search Terms


Rated 4.7 out of 5 by 267reviewers.
Rated 5 out of 5 by The Ariens is a lot easier to use than my track Honda I replaced. Excellent machine.The snow shoot could be a little easier to adjust. June 28, 2015
Rated 4 out of 5 by good blower but not sure it will last long not convienced that this is a last long machine. Some things are shjowing wear on it after one season. June 12, 2015
Rated 5 out of 5 by Excellent product This product is outstanding, ease of starting, reliable performance and excellent control make it the best machine I have ever had. June 8, 2015
Rated 5 out of 5 by It's a bear of a machine! This machine surpassed all my needs; from the quality to the customer service, Ariens is by far the best! June 8, 2015
Rated 5 out of 5 by Overall a great machine, and value. Everything and more than expected. This is a strong well built machine. Easy to start with pull cord and easier with electric push button. Good lighting, and easy to turn with easy steer. Directional throw is easy to control, and the lock on handle allows for one hand operation. I compared to many different manufacturers, quality and price and this one beat them all. I noticed the more snow you have the better it performs. June 8, 2015
Rated 5 out of 5 by very impressed with snow blower Purchased this snow blower during winter of 2014/2015. I have not owned a snow blower in 15 years (awesome neighbor plows us out).I cannot believe the power this machine has...heavy wet snow? no problem, throws it where ever you want it!deep snow? no problem,cuts right through it and doesn't leave a tracks behind.My driveway is part concrete and part gravel, no issue at all, i set it a little higher and it doesn't touch the gravel.Starts great, just plug in and hit the button, lights work great at night. Before i bought i talked to a lot of people who own snow blowers and some even repair small engines. The overwhelming majority recommended Ariens. It's worth the little extra in money!During my research i found that people that buy Ariens own them for 25+ years. June 7, 2015
Rated 5 out of 5 by 1st Blower This is my 1st blower and after reading review upon review and blog after blog, I spent to the higher end of my budget.Im known for backing out at the last minute when it comes to purchases for myself, but I didnt want my whole family shoveling alongside me as they have been. But I knew when i paved my grqvel driveway, i'd treat myself (and them) to a snowblower.Well .. last May I paved my driveway so .. i took the plunge.Now, after the winter we had here in northern New England, all is can say is I got my money's worth. Except for a couple spans of low idling after the machine had been running for hours, she didnt quit and eventually ran normally (same night, same snow). It would have outlasted me if it could have ran on its own .. no doubt.And knowing that, I cant ask for more June 5, 2015
Rated 5 out of 5 by Best snow blower By far the best snow blower on the market. Never had to use the electric start, because it started on the first pull all winter. It performed excellent . We had record snow fall in MA this winter so it was well used. June 5, 2015
  • 2015-07-30T19:54:53.889-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_267, tr_267
  • loc_en_US, sid_22PT93, prod, sort_default
2 3 4 5... 10next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.