Skip Content

Snow Blower, Clearing Path:  28", Fuel Type: Gas, 16" Auger Diameter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Snow Blower, Clearing Path: 28", Fuel Type: Gas, 16" Auger Diameter

Price $2,808.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 10G179
  • Mfr. Model # 926065
  • UNSPSC # 22101531
  • Catalog Page # 1266
  • Shipping Weight 350.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This professional-duty snow thrower features heavy-duty all-steel construction, and comes with standard drift cutters and a 16" steel auger to handle even high drifts and hard-packed snow. It features a commercial-grade cast-iron Gear Case™ with alloy steel gears and synthetic gear oil. The steel chute rotates 200° to discharge snow in almost any direction, with an adjustable throwing distance from 3- to 50-ft. This model includes commercial-duty 1⁄2" thick steel skid shoes and a clean-out tool with brush. Auto-turn steering provides increased maneuverability.

View More

Technical Specs

  • Item Snow Blower
  • Clearing Path 28"
  • Auger Diameter 16"
  • Inlet Height 23.5"
  • Torque 21 ft.-lb.
  • Fuel Type Gas
  • Displacement 420cc
  • Engine Brand Ariens Polar Force Pro by Briggs & Stratton
  • Drive Gears 6 Forward / 2 Reverse
  • Drive Type Disc-O-Matic
  • Stages 2
  • Start Type Electric / Recoil
  • Fuel Tank Capacity 5.9 qt.
  • Wheel Dia. 16"
  • Wheel Width 4.8"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Documentation

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 4.7 out of 5 by 187reviewers.
Rated 5 out of 5 by Great Machine!! Ordered this machine in the summer of 2015 to replace another Ariens that was approaching 20 years of faithful service. Although I have only used it once as of the time of this writing, I saw immediately the significant increase in power. The ability to change snow discharge direction/angle on the fly is a huge improvement. But the single most impressive feature is the ease of making simple 180 degree change of direction. January 30, 2016
Rated 5 out of 5 by I was impressed with the performance Impressed with the balance and throwing distance. Because of the balance of the unit and the ability to throw the snow a long distance I was able, with a ramp, to use it on my large deck. The deck has all kind of juts and cutouts with not many places to throw the snow because the location of our swimming pool being within 6 ft of the deck January 27, 2016
Rated 5 out of 5 by Without question, the best snow thrower on the market!! Purchased the 28" Pro Series this season to replace a machine (one of the red ones) we had for 15 years. There is no comparison. The Ariens Pro provides the best of everything! Easy Steer function makes operation easy. The engine runs quiet is extremely fuel efficient yet is unbelievably powerful and throws snow a country mile. The quality of construction has no equal......period! Ariens knows snow throwers and if you want the absolute best value......this is the brand to buy! The handle height is perfect for those of us over 6' tall s well. Thank you for offering such a great machine, January 26, 2016
Rated 5 out of 5 by Brand new, used once + more than lived up to expectation! Cleared my driveway much faster than my old machine. January 24, 2016
Rated 5 out of 5 by Very satisfied. Started right away, blew snow better then old snow blower. handled very easy. January 23, 2016
Rated 5 out of 5 by The performance is great... This Ariens snow blower is easy to use and it does a great job blowing out our Large driveway, sidewalk. i would recoment it to all January 22, 2016
Rated 5 out of 5 by Won't let you down This thing is a beast. It can power through most conditions with ease. The fact that it steers so easily, really helps combat fatigue. My hands stay warm thanks to the hand warmer feature, and it isn't too loud either. My neighbors are happy about that. January 20, 2016
Rated 5 out of 5 by Over all, a great product. I've had the opportunity to use other similar products and by far, in my opinion, the Ariens beats them all. I.E., quality, ease of use, dependability, design, balance. We've had Ariens snow blowers ( the older ones were called snow throwers) in our family for well over 40 years and have never been disappointed. June 13, 2015
  • 2016-04-27 T23:14:12.832-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_187, tr_187
  • loc_en_US, sid_10G179, prod, sort_default
2 3 4 5... 7next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.