Skip Content

Log Splitter,22 Ton,24 In. Max Log Dia. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Log Splitter, 22 Ton, 24 In. Max Log Dia.

Price $2,141.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 24AE31
  • Mfr. Model # 917011
  • UNSPSC # 21102204
  • Catalog Page # 1411
  • Shipping Weight 400.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLog Splitter
  • Splitting Force22 Ton
  • Max. Log Dia.24"
  • Max. Log Length25"
  • Cycle Time12 sec.
  • EngineSubaru
  • Displacement174cc
  • Fuel TypeGas
  • Fuel Capacity0.32 gal.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This item is restricted for international sale.

Details

Vertical and horizontal splitting force splits large logs with less lifting. Ergonomic work height, 25"L log capacity, highway-rated tires, and all-steel construction.

Repair Parts

Displaying repair parts for model:
  • 917011

Alternate Products

Alternate Search Terms


Rated 4.7 out of 5 by 3reviewers.
Rated 5 out of 5 by excellent value I looked around for a splitter and found this to be the best- I have the 27 ton model- it is well layed out and splits everything, I bought the log craddles and they are a great addition - they might be a standard feature now, if not get em April 13, 2014
Rated 4 out of 5 Love it except for one problem. Splitting some cherry 21" long and the "stop" at the end bentsome. Anyone else had this happen? November 9, 2013
Rated 5 out of 5 by Good machine over all. Control lever located so one man either side can use the splitter with out any problems. Engine starts easy and runs well. So far has split everything I've tried with out any complaints. Slight groan on some really hard gnarly pieces. October 4, 2013
  • 2015-05-24T20:14:03.634-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_24AE31, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about dozertig is loaded.
Additional information about dozertig could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Yes the beam will pivot to a vertical position.
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about Ariens is loaded.
Additional information about Ariens could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-24T20:13:11.497-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_24AE31, prod, sort_default
1 of 1
  • 2015-05-24T20:13:11.499-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_24AE31, prod, sort_default
1 of 1