Skip Content

P7050 Thermal Imager close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

P7050 Thermal Imager

Price $8,454.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 20J884
  • Mfr. Model # P7050
  • UNSPSC # 41115321
  • Catalog Page # N/A
  • Shipping Weight 10.45 lbs.
Country of Origin United KingdomCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemThermal Imager
  • IR Detector Resolution160 x 120 (19,200) Pixels
  • Field of View50 Degrees Horizontal x 3.5 Degrees Vertical
  • File Formats.JPEG
  • Temp. Range32 Degrees to 1472 Degrees F
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.


Allows firefighters to see in total darkness and heavy smoke to locate and rescue victims, locate hot spots and determine the seat or spread of the fire. Features an uncooled high-resolution Amorphous Silicon (ASi) Microbolometer Detector and advanced digital technology for a sharper image and superior performance. Additional features include direct temperature measurement (DTM) and tri-mode sensitivity. Camera is rugged, lightweight, ergonomic, simple to operate, self-contained, and fully automatic.
Features scene colorization with user-selectable color palettes and SceneSave™ digital image capture with 100-image capacity. Additional features include customizable start-up screen, ambient temperature measurement, digital zoom, and onscreen time and date. Includes handle, side straps, remote control, 2 rechargeable battery packs and charger, USB download cable, and soft carrying case.

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.