Skip Content

 
Bronze Adjustable Relief Valve close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Bronze Adjustable Relief Valve


Technical Specs

  • Item Adjustable Relief Valve 
  • Body Material Bronze 
  • Outlet Type FNPT 
Inlet Type
Please Select
Inlet Size
Please Select
Outlet Size
Please Select
Factory Set Pressure
Please Select
Pressure Range
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • AQUATROL 
Select items to compare View Compare
112 Products
Compare /
Product #
Mfr.
Model #
Inlet Type
Inlet Size
Outlet Size
Factory Set Pressure
Pressure Range
Price
Qty
Please use Qty box to add item(s) to cart.
69F1-15
FNPT
2"
2"
15 psi
0 to 15 psi

$448.75 / each

Enter location to check availability
Catalog Page #  3619 

Price $448.75 / each

Technical Specs

  • Item Adjustable Relief Valve
  • Body Material Bronze
  • Inlet Type FNPT
  • Outlet Type FNPT
  • Inlet Size 2"
  • Outlet Size 2"
  • Factory Set Pressure 15 psi
  • Pressure Range 0 to 15 psi
69F1S-50
FNPT
2"
2"
50 psi
0 to 50 psi

$823.50 / each

Enter location to check availability
Catalog Page #  3619 

Price $823.50 / each

Technical Specs

  • Item Adjustable Relief Valve
  • Body Material Bronze
  • Inlet Type FNPT
  • Outlet Type FNPT
  • Inlet Size 2"
  • Outlet Size 2"
  • Factory Set Pressure 50 psi
  • Pressure Range 0 to 50 psi
55A-25
MNPT
1/4"
1/2"
25 psi
0 to 100 psi

$49.05 / each

Enter location to check availability
Catalog Page #  3619 

Price $49.05 / each

Technical Specs

  • Item Adjustable Relief Valve
  • Body Material Bronze
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 1/4"
  • Outlet Size 1/2"
  • Factory Set Pressure 25 psi
  • Pressure Range 0 to 100 psi
55A-50
MNPT
1/4"
1/2"
50 psi
0 to 100 psi

$49.05 / each

Enter location to check availability
Catalog Page #  3619 

Price $49.05 / each

Technical Specs

  • Item Adjustable Relief Valve
  • Body Material Bronze
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 1/4"
  • Outlet Size 1/2"
  • Factory Set Pressure 50 psi
  • Pressure Range 0 to 100 psi
55B-25
MNPT
3/8"
1/2"
25 psi
0 to 100 psi

$49.05 / each

Enter location to check availability
Catalog Page #  3619 

Price $49.05 / each

Technical Specs

  • Item Adjustable Relief Valve
  • Body Material Bronze
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 3/8"
  • Outlet Size 1/2"
  • Factory Set Pressure 25 psi
  • Pressure Range 0 to 100 psi
55B-50
MNPT
3/8"
1/2"
50 psi
0 to 100 psi

$49.05 / each

Enter location to check availability
Catalog Page #  3619 

Price $49.05 / each

Technical Specs

  • Item Adjustable Relief Valve
  • Body Material Bronze
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 3/8"
  • Outlet Size 1/2"
  • Factory Set Pressure 50 psi
  • Pressure Range 0 to 100 psi
69A1S-100
MNPT
1/2"
1/2"
100 psi
51 to 100 psi

$278.75 / each

Enter location to check availability
Catalog Page #  3619 

Price $278.75 / each

Technical Specs

  • Item Adjustable Relief Valve
  • Body Material Bronze
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 1/2"
  • Outlet Size 1/2"
  • Factory Set Pressure 100 psi
  • Pressure Range 51 to 100 psi
69A1-100
MNPT
1/2"
1/2"
100 psi
76 to 100 psi

$157.75 / each

Enter location to check availability
Catalog Page #  3619 

Price $157.75 / each

Technical Specs

  • Item Adjustable Relief Valve
  • Body Material Bronze
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 1/2"
  • Outlet Size 1/2"
  • Factory Set Pressure 100 psi
  • Pressure Range 76 to 100 psi
69A1-125
MNPT
1/2"
1/2"
125 psi
101 to 125 psi

$157.75 / each

Enter location to check availability
Catalog Page #  3619 

Price $157.75 / each

Technical Specs

  • Item Adjustable Relief Valve
  • Body Material Bronze
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 1/2"
  • Outlet Size 1/2"
  • Factory Set Pressure 125 psi
  • Pressure Range 101 to 125 psi
69A1-15
MNPT
1/2"
1/2"
15 psi
0 to 15 psi

$157.75 / each

Enter location to check availability
Catalog Page #  3619 

Price $157.75 / each

Technical Specs

  • Item Adjustable Relief Valve
  • Body Material Bronze
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 1/2"
  • Outlet Size 1/2"
  • Factory Set Pressure 15 psi
  • Pressure Range 0 to 15 psi
69A1S-150
MNPT
1/2"
1/2"
150 psi
101 to 150 psi

$278.75 / each

Enter location to check availability
Catalog Page #  3619 

Price $278.75 / each

Technical Specs

  • Item Adjustable Relief Valve
  • Body Material Bronze
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 1/2"
  • Outlet Size 1/2"
  • Factory Set Pressure 150 psi
  • Pressure Range 101 to 150 psi
69A1-150
MNPT
1/2"
1/2"
150 psi
126 to 150 psi

$157.75 / each

Enter location to check availability
Catalog Page #  3619 

Price $157.75 / each

Technical Specs

  • Item Adjustable Relief Valve
  • Body Material Bronze
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 1/2"
  • Outlet Size 1/2"
  • Factory Set Pressure 150 psi
  • Pressure Range 126 to 150 psi
69A1-200
MNPT
1/2"
1/2"
200 psi
151 to 200 psi

$157.75 / each

Enter location to check availability
Catalog Page #  3619 

Price $157.75 / each

Technical Specs

  • Item Adjustable Relief Valve
  • Body Material Bronze
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 1/2"
  • Outlet Size 1/2"
  • Factory Set Pressure 200 psi
  • Pressure Range 151 to 200 psi
69A1S-200
MNPT
1/2"
1/2"
200 psi
151 to 200 psi

$278.75 / each

Enter location to check availability
Catalog Page #  3619 

Price $278.75 / each

Technical Specs

  • Item Adjustable Relief Valve
  • Body Material Bronze
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 1/2"
  • Outlet Size 1/2"
  • Factory Set Pressure 200 psi
  • Pressure Range 151 to 200 psi
69A1S-250
MNPT
1/2"
1/2"
250 psi
201 to 250 psi

$278.75 / each

Enter location to check availability
Catalog Page #  3619 

Price $278.75 / each

Technical Specs

  • Item Adjustable Relief Valve
  • Body Material Bronze
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 1/2"
  • Outlet Size 1/2"
  • Factory Set Pressure 250 psi
  • Pressure Range 201 to 250 psi
69A1-250
MNPT
1/2"
1/2"
250 psi
201 to 250 psi

$157.75 / each

Enter location to check availability
Catalog Page #  3619 

Price $157.75 / each

Technical Specs

  • Item Adjustable Relief Valve
  • Body Material Bronze
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 1/2"
  • Outlet Size 1/2"
  • Factory Set Pressure 250 psi
  • Pressure Range 201 to 250 psi
69A1-30
MNPT
1/2"
1/2"
30 psi
16 to 30 psi

$157.75 / each

Enter location to check availability
Catalog Page #  3619 

Price $157.75 / each

Technical Specs

  • Item Adjustable Relief Valve
  • Body Material Bronze
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 1/2"
  • Outlet Size 1/2"
  • Factory Set Pressure 30 psi
  • Pressure Range 16 to 30 psi
69A1-300
MNPT
1/2"
1/2"
300 psi
251 to 300 psi

$157.75 / each

Enter location to check availability
Catalog Page #  3619 

Price $157.75 / each

Technical Specs

  • Item Adjustable Relief Valve
  • Body Material Bronze
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 1/2"
  • Outlet Size 1/2"
  • Factory Set Pressure 300 psi
  • Pressure Range 251 to 300 psi
69A1S-300
MNPT
1/2"
1/2"
300 psi
251 to 300 psi

$278.75 / each

Enter location to check availability
Catalog Page #  3619 

Price $278.75 / each

Technical Specs

  • Item Adjustable Relief Valve
  • Body Material Bronze
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 1/2"
  • Outlet Size 1/2"
  • Factory Set Pressure 300 psi
  • Pressure Range 251 to 300 psi
69A1S-400
MNPT
1/2"
1/2"
400 psi
301 to 400 psi

$278.75 / each

Enter location to check availability
Catalog Page #  3619 

Price $278.75 / each

Technical Specs

  • Item Adjustable Relief Valve
  • Body Material Bronze
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 1/2"
  • Outlet Size 1/2"
  • Factory Set Pressure 400 psi
  • Pressure Range 301 to 400 psi
69A1S-50
MNPT
1/2"
1/2"
50 psi
0 to 50 psi

$278.75 / each

Enter location to check availability
Catalog Page #  3619 

Price $278.75 / each

Technical Specs

  • Item Adjustable Relief Valve
  • Body Material Bronze
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 1/2"
  • Outlet Size 1/2"
  • Factory Set Pressure 50 psi
  • Pressure Range 0 to 50 psi
69A1-50
MNPT
1/2"
1/2"
50 psi
31 to 50 psi

$157.75 / each

Enter location to check availability
Catalog Page #  3619 

Price $157.75 / each

Technical Specs

  • Item Adjustable Relief Valve
  • Body Material Bronze
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 1/2"
  • Outlet Size 1/2"
  • Factory Set Pressure 50 psi
  • Pressure Range 31 to 50 psi
69A1S-600
MNPT
1/2"
1/2"
600 psi
401 to 600 psi

$278.75 / each

Enter location to check availability
Catalog Page #  3619 

Price $278.75 / each

Technical Specs

  • Item Adjustable Relief Valve
  • Body Material Bronze
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 1/2"
  • Outlet Size 1/2"
  • Factory Set Pressure 600 psi
  • Pressure Range 401 to 600 psi
69A1-75
MNPT
1/2"
1/2"
75 psi
51 to 75 psi

$157.75 / each

Enter location to check availability
Catalog Page #  3619 

Price $157.75 / each

Technical Specs

  • Item Adjustable Relief Valve
  • Body Material Bronze
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 1/2"
  • Outlet Size 1/2"
  • Factory Set Pressure 75 psi
  • Pressure Range 51 to 75 psi
69B1S-100
MNPT
3/4"
3/4"
100 psi
51 to 100 psi

$321.00 / each

Enter location to check availability
Catalog Page #  3619 

Price $321.00 / each

Technical Specs

  • Item Adjustable Relief Valve
  • Body Material Bronze
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 3/4"
  • Outlet Size 3/4"
  • Factory Set Pressure 100 psi
  • Pressure Range 51 to 100 psi
69B1-100
MNPT
3/4"
3/4"
100 psi
76 to 100 psi

$166.75 / each

Enter location to check availability
Catalog Page #  3619 

Price $166.75 / each

Technical Specs

  • Item Adjustable Relief Valve
  • Body Material Bronze
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 3/4"
  • Outlet Size 3/4"
  • Factory Set Pressure 100 psi
  • Pressure Range 76 to 100 psi
69B1-125
MNPT
3/4"
3/4"
125 psi
101 to 125 psi

$166.75 / each

Enter location to check availability
Catalog Page #  3619 

Price $166.75 / each

Technical Specs

  • Item Adjustable Relief Valve
  • Body Material Bronze
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 3/4"
  • Outlet Size 3/4"
  • Factory Set Pressure 125 psi
  • Pressure Range 101 to 125 psi
69B1-15
MNPT
3/4"
3/4"
15 psi
0 to 15 psi

$166.75 / each

Enter location to check availability
Catalog Page #  3619 

Price $166.75 / each

Technical Specs

  • Item Adjustable Relief Valve
  • Body Material Bronze
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 3/4"
  • Outlet Size 3/4"
  • Factory Set Pressure 15 psi
  • Pressure Range 0 to 15 psi
69B1S-150
MNPT
3/4"
3/4"
150 psi
101 to 150 psi

$321.00 / each

Enter location to check availability
Catalog Page #  3619 

Price $321.00 / each

Technical Specs

  • Item Adjustable Relief Valve
  • Body Material Bronze
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 3/4"
  • Outlet Size 3/4"
  • Factory Set Pressure 150 psi
  • Pressure Range 101 to 150 psi
69B1-150
MNPT
3/4"
3/4"
150 psi
126 to 150 psi

$166.75 / each

Enter location to check availability
Catalog Page #  3619 

Price $166.75 / each

Technical Specs

  • Item Adjustable Relief Valve
  • Body Material Bronze
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 3/4"
  • Outlet Size 3/4"
  • Factory Set Pressure 150 psi
  • Pressure Range 126 to 150 psi
69B1S-200
MNPT
3/4"
3/4"
200 psi
151 to 200 psi

$321.00 / each

Enter location to check availability
Catalog Page #  3619 

Price $321.00 / each

Technical Specs

  • Item Adjustable Relief Valve
  • Body Material Bronze
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 3/4"
  • Outlet Size 3/4"
  • Factory Set Pressure 200 psi
  • Pressure Range 151 to 200 psi
69B1-200
MNPT
3/4"
3/4"
200 psi
151 to 200 psi

$166.75 / each

Enter location to check availability
Catalog Page #  3619 

Price $166.75 / each

Technical Specs

  • Item Adjustable Relief Valve
  • Body Material Bronze
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 3/4"
  • Outlet Size 3/4"
  • Factory Set Pressure 200 psi
  • Pressure Range 151 to 200 psi
69B1S-250
MNPT
3/4"
3/4"
250 psi
201 to 250 psi

$321.00 / each

Enter location to check availability
Catalog Page #  3619 

Price $321.00 / each

Technical Specs

  • Item Adjustable Relief Valve
  • Body Material Bronze
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 3/4"
  • Outlet Size 3/4"
  • Factory Set Pressure 250 psi
  • Pressure Range 201 to 250 psi
69B1-250
MNPT
3/4"
3/4"
250 psi
201 to 250 psi

$166.75 / each

Enter location to check availability
Catalog Page #  3619 

Price $166.75 / each

Technical Specs

  • Item Adjustable Relief Valve
  • Body Material Bronze
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 3/4"
  • Outlet Size 3/4"
  • Factory Set Pressure 250 psi
  • Pressure Range 201 to 250 psi
69B1-30
MNPT
3/4"
3/4"
30 psi
16 to 30 psi

$166.75 / each

Enter location to check availability
Catalog Page #  3619 

Price $166.75 / each

Technical Specs

  • Item Adjustable Relief Valve
  • Body Material Bronze
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 3/4"
  • Outlet Size 3/4"
  • Factory Set Pressure 30 psi
  • Pressure Range 16 to 30 psi
69B1S-300
MNPT
3/4"
3/4"
300 psi
251 to 300 psi

$321.00 / each

Enter location to check availability
Catalog Page #  3619 

Price $321.00 / each

Technical Specs

  • Item Adjustable Relief Valve
  • Body Material Bronze
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 3/4"
  • Outlet Size 3/4"
  • Factory Set Pressure 300 psi
  • Pressure Range 251 to 300 psi
69B1-300
MNPT
3/4"
3/4"
300 psi
251 to 300 psi

$166.75 / each

Enter location to check availability
Catalog Page #  3619 

Price $166.75 / each

Technical Specs

  • Item Adjustable Relief Valve
  • Body Material Bronze
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 3/4"
  • Outlet Size 3/4"
  • Factory Set Pressure 300 psi
  • Pressure Range 251 to 300 psi
69B1S-400
MNPT
3/4"
3/4"
400 psi
301 to 400 psi

$321.00 / each

Enter location to check availability
Catalog Page #  3619 

Price $321.00 / each

Technical Specs

  • Item Adjustable Relief Valve
  • Body Material Bronze
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 3/4"
  • Outlet Size 3/4"
  • Factory Set Pressure 400 psi
  • Pressure Range 301 to 400 psi
69B1S-50
MNPT
3/4"
3/4"
50 psi
0 to 50 psi

$321.00 / each

Enter location to check availability
Catalog Page #  3619 

Price $321.00 / each

Technical Specs

  • Item Adjustable Relief Valve
  • Body Material Bronze
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 3/4"
  • Outlet Size 3/4"
  • Factory Set Pressure 50 psi
  • Pressure Range 0 to 50 psi
69B1-50
MNPT
3/4"
3/4"
50 psi
31 to 50 psi

$166.75 / each

Enter location to check availability
Catalog Page #  3619 

Price $166.75 / each

Technical Specs

  • Item Adjustable Relief Valve
  • Body Material Bronze
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 3/4"
  • Outlet Size 3/4"
  • Factory Set Pressure 50 psi
  • Pressure Range 31 to 50 psi
69B1S-600
MNPT
3/4"
3/4"
600 psi
401 to 600 psi

$321.00 / each

Enter location to check availability
Catalog Page #  3619 

Price $321.00 / each

Technical Specs

  • Item Adjustable Relief Valve
  • Body Material Bronze
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 3/4"
  • Outlet Size 3/4"
  • Factory Set Pressure 600 psi
  • Pressure Range 401 to 600 psi
69B1-75
MNPT
3/4"
3/4"
75 psi
51 to 75 psi

$166.75 / each

Enter location to check availability
Catalog Page #  3619 

Price $166.75 / each

Technical Specs

  • Item Adjustable Relief Valve
  • Body Material Bronze
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 3/4"
  • Outlet Size 3/4"
  • Factory Set Pressure 75 psi
  • Pressure Range 51 to 75 psi
69C1S-100
MNPT
1"
1"
100 psi
51 to 100 psi

$358.25 / each

Enter location to check availability
Catalog Page #  3619 

Price $358.25 / each

Technical Specs

  • Item Adjustable Relief Valve
  • Body Material Bronze
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 1"
  • Outlet Size 1"
  • Factory Set Pressure 100 psi
  • Pressure Range 51 to 100 psi
69C1-100
MNPT
1"
1"
100 psi
76 to 100 psi

$197.00 / each

Enter location to check availability
Catalog Page #  3619 

Price $197.00 / each

Technical Specs

  • Item Adjustable Relief Valve
  • Body Material Bronze
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 1"
  • Outlet Size 1"
  • Factory Set Pressure 100 psi
  • Pressure Range 76 to 100 psi
69C1-125
MNPT
1"
1"
125 psi
101 to 125 psi

$197.00 / each

Enter location to check availability
Catalog Page #  3619 

Price $197.00 / each

Technical Specs

  • Item Adjustable Relief Valve
  • Body Material Bronze
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 1"
  • Outlet Size 1"
  • Factory Set Pressure 125 psi
  • Pressure Range 101 to 125 psi
69C1-15
MNPT
1"
1"
15 psi
0 to 15 psi

$197.00 / each

Enter location to check availability
Catalog Page #  3619 

Price $197.00 / each

Technical Specs

  • Item Adjustable Relief Valve
  • Body Material Bronze
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 1"
  • Outlet Size 1"
  • Factory Set Pressure 15 psi
  • Pressure Range 0 to 15 psi
69C1S-150
MNPT
1"
1"
150 psi
101 to 150 psi

$358.25 / each

Enter location to check availability
Catalog Page #  3619 

Price $358.25 / each

Technical Specs

  • Item Adjustable Relief Valve
  • Body Material Bronze
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 1"
  • Outlet Size 1"
  • Factory Set Pressure 150 psi
  • Pressure Range 101 to 150 psi
69C1-150
MNPT
1"
1"
150 psi
126 to 150 psi

$197.00 / each

Enter location to check availability
Catalog Page #  3619 

Price $197.00 / each

Technical Specs

  • Item Adjustable Relief Valve
  • Body Material Bronze
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 1"
  • Outlet Size 1"
  • Factory Set Pressure 150 psi
  • Pressure Range 126 to 150 psi
69C1-200
MNPT
1"
1"
200 psi
151 to 200 psi

$197.00 / each

Enter location to check availability
Catalog Page #  3619 

Price $197.00 / each

Technical Specs

  • Item Adjustable Relief Valve
  • Body Material Bronze
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 1"
  • Outlet Size 1"
  • Factory Set Pressure 200 psi
  • Pressure Range 151 to 200 psi
69C1S-200
MNPT
1"
1"
200 psi
151 to 200 psi

$358.25 / each

Enter location to check availability
Catalog Page #  3619 

Price $358.25 / each

Technical Specs

  • Item Adjustable Relief Valve
  • Body Material Bronze
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 1"
  • Outlet Size 1"
  • Factory Set Pressure 200 psi
  • Pressure Range 151 to 200 psi
69C1-250
MNPT
1"
1"
250 psi
201 to 250 psi

$197.00 / each

Enter location to check availability
Catalog Page #  3619 

Price $197.00 / each

Technical Specs

  • Item Adjustable Relief Valve
  • Body Material Bronze
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 1"
  • Outlet Size 1"
  • Factory Set Pressure 250 psi
  • Pressure Range 201 to 250 psi
69C1S-250
MNPT
1"
1"
250 psi
201 to 250 psi

$358.25 / each

Enter location to check availability
Catalog Page #  3619 

Price $358.25 / each

Technical Specs

  • Item Adjustable Relief Valve
  • Body Material Bronze
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 1"
  • Outlet Size 1"
  • Factory Set Pressure 250 psi
  • Pressure Range 201 to 250 psi
69C1-30
MNPT
1"
1"
30 psi
16 to 30 psi

$197.00 / each

Enter location to check availability
Catalog Page #  3619 

Price $197.00 / each

Technical Specs

  • Item Adjustable Relief Valve
  • Body Material Bronze
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 1"
  • Outlet Size 1"
  • Factory Set Pressure 30 psi
  • Pressure Range 16 to 30 psi
69C1-300
MNPT
1"
1"
300 psi
251 to 300 psi

$197.00 / each

Enter location to check availability
Catalog Page #  3619 

Price $197.00 / each

Technical Specs

  • Item Adjustable Relief Valve
  • Body Material Bronze
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 1"
  • Outlet Size 1"
  • Factory Set Pressure 300 psi
  • Pressure Range 251 to 300 psi
69C1S-300
MNPT
1"
1"
300 psi
251 to 300 psi

$358.25 / each

Enter location to check availability
Catalog Page #  3619 

Price $358.25 / each

Technical Specs

  • Item Adjustable Relief Valve
  • Body Material Bronze
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 1"
  • Outlet Size 1"
  • Factory Set Pressure 300 psi
  • Pressure Range 251 to 300 psi
69C1S-400
MNPT
1"
1"
400 psi
301 to 400 psi

$358.25 / each

Enter location to check availability
Catalog Page #  3619 

Price $358.25 / each

Technical Specs

  • Item Adjustable Relief Valve
  • Body Material Bronze
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 1"
  • Outlet Size 1"
  • Factory Set Pressure 400 psi
  • Pressure Range 301 to 400 psi
69C1S-50
MNPT
1"
1"
50 psi
0 to 50 psi

$358.25 / each

Enter location to check availability
Catalog Page #  3619 

Price $358.25 / each

Technical Specs

  • Item Adjustable Relief Valve
  • Body Material Bronze
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 1"
  • Outlet Size 1"
  • Factory Set Pressure 50 psi
  • Pressure Range 0 to 50 psi
69C1-50
MNPT
1"
1"
50 psi
31 to 50 psi

$197.00 / each

Enter location to check availability
Catalog Page #  3619 

Price $197.00 / each

Technical Specs

  • Item Adjustable Relief Valve
  • Body Material Bronze
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 1"
  • Outlet Size 1"
  • Factory Set Pressure 50 psi
  • Pressure Range 31 to 50 psi
69C1S-600
MNPT
1"
1"
600 psi
401 to 600 psi

$358.25 / each

Enter location to check availability
Catalog Page #  3619 

Price $358.25 / each

Technical Specs

  • Item Adjustable Relief Valve
  • Body Material Bronze
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 1"
  • Outlet Size 1"
  • Factory Set Pressure 600 psi
  • Pressure Range 401 to 600 psi
69C1-75
MNPT
1"
1"
75 psi
51 to 75 psi

$197.00 / each

Enter location to check availability
Catalog Page #  3619 

Price $197.00 / each

Technical Specs

  • Item Adjustable Relief Valve
  • Body Material Bronze
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 1"
  • Outlet Size 1"
  • Factory Set Pressure 75 psi
  • Pressure Range 51 to 75 psi
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More