Skip Content

 
Brass Safety Relief Valve close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Brass Safety Relief Valve

Technical Specs

  • Item Safety Relief Valve 
  • Body Material Brass 
  • Inlet Type MNPT 
  • Pressure Range 0 to 200 psi 
Outlet Type
Please Select
Inlet Size
Please Select
Outlet Size
Please Select
Factory Set Pressure
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • AQUATROL 
Select items to compare View Compare
21 Products
Compare /
Item #
Mfr.
Model #
Outlet Type
Inlet Size
Outlet Size
Factory Set Pressure
Price
Qty
Please use Qty box to add item(s) to cart.
130A-25
FNPT
1/4"
1/4"
25 psi

$77.85 / each

Enter location to check availability
Catalog Page #  NA

Price $77.85 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Brass
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 1/4"
  • Outlet Size 1/4"
  • Factory Set Pressure 25 psi
  • Pressure Range 0 to 200 psi
130A-100
Vented
1/4"
100 psi

$77.85 / each

Enter location to check availability
Catalog Page #  3617 

Price $77.85 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Brass
  • Inlet Type MNPT
  • Outlet Type Vented
  • Inlet Size 1/4"
  • Factory Set Pressure 100 psi
  • Pressure Range 0 to 200 psi
130A-125
Vented
1/4"
125 psi

$77.85 / each

Enter location to check availability
Catalog Page #  3617 

Price $77.85 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Brass
  • Inlet Type MNPT
  • Outlet Type Vented
  • Inlet Size 1/4"
  • Factory Set Pressure 125 psi
  • Pressure Range 0 to 200 psi
130A-15
Vented
1/4"
15 psi

$77.85 / each

Enter location to check availability
Catalog Page #  3617 

Price $77.85 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Brass
  • Inlet Type MNPT
  • Outlet Type Vented
  • Inlet Size 1/4"
  • Factory Set Pressure 15 psi
  • Pressure Range 0 to 200 psi
130A-150
Vented
1/4"
150 psi

$77.85 / each

Enter location to check availability
Catalog Page #  3617 

Price $77.85 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Brass
  • Inlet Type MNPT
  • Outlet Type Vented
  • Inlet Size 1/4"
  • Factory Set Pressure 150 psi
  • Pressure Range 0 to 200 psi
130A-200
Vented
1/4"
200 psi

$77.85 / each

Enter location to check availability
Catalog Page #  3617 

Price $77.85 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Brass
  • Inlet Type MNPT
  • Outlet Type Vented
  • Inlet Size 1/4"
  • Factory Set Pressure 200 psi
  • Pressure Range 0 to 200 psi
130A-50
Vented
1/4"
50 psi

$77.85 / each

Enter location to check availability
Catalog Page #  3617 

Price $77.85 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Brass
  • Inlet Type MNPT
  • Outlet Type Vented
  • Inlet Size 1/4"
  • Factory Set Pressure 50 psi
  • Pressure Range 0 to 200 psi
130B-100
Vented
3/8"
100 psi

$82.35 / each

Enter location to check availability
Catalog Page #  3617 

Price $82.35 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Brass
  • Inlet Type MNPT
  • Outlet Type Vented
  • Inlet Size 3/8"
  • Factory Set Pressure 100 psi
  • Pressure Range 0 to 200 psi
130B-125
Vented
3/8"
125 psi

$82.35 / each

Enter location to check availability
Catalog Page #  3617 

Price $82.35 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Brass
  • Inlet Type MNPT
  • Outlet Type Vented
  • Inlet Size 3/8"
  • Factory Set Pressure 125 psi
  • Pressure Range 0 to 200 psi
130B-15
Vented
3/8"
15 psi

$82.35 / each

Enter location to check availability
Catalog Page #  3617 

Price $82.35 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Brass
  • Inlet Type MNPT
  • Outlet Type Vented
  • Inlet Size 3/8"
  • Factory Set Pressure 15 psi
  • Pressure Range 0 to 200 psi
130B-150
Vented
3/8"
150 psi

$82.35 / each

Enter location to check availability
Catalog Page #  3617 

Price $82.35 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Brass
  • Inlet Type MNPT
  • Outlet Type Vented
  • Inlet Size 3/8"
  • Factory Set Pressure 150 psi
  • Pressure Range 0 to 200 psi
130B-200
Vented
3/8"
200 psi

$82.35 / each

Enter location to check availability
Catalog Page #  3617 

Price $82.35 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Brass
  • Inlet Type MNPT
  • Outlet Type Vented
  • Inlet Size 3/8"
  • Factory Set Pressure 200 psi
  • Pressure Range 0 to 200 psi
130B-25
Vented
3/8"
25 psi

$82.35 / each

Enter location to check availability
Catalog Page #  3617 

Price $82.35 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Brass
  • Inlet Type MNPT
  • Outlet Type Vented
  • Inlet Size 3/8"
  • Factory Set Pressure 25 psi
  • Pressure Range 0 to 200 psi
130B-50
Vented
3/8"
50 psi

$82.35 / each

Enter location to check availability
Catalog Page #  3617 

Price $82.35 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Brass
  • Inlet Type MNPT
  • Outlet Type Vented
  • Inlet Size 3/8"
  • Factory Set Pressure 50 psi
  • Pressure Range 0 to 200 psi
130C-100
Vented
1/2"
100 psi

$77.85 / each

Enter location to check availability
Catalog Page #  3617 

Price $77.85 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Brass
  • Inlet Type MNPT
  • Outlet Type Vented
  • Inlet Size 1/2"
  • Factory Set Pressure 100 psi
  • Pressure Range 0 to 200 psi
130C-125
Vented
1/2"
125 psi

$77.85 / each

Enter location to check availability
Catalog Page #  3617 

Price $77.85 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Brass
  • Inlet Type MNPT
  • Outlet Type Vented
  • Inlet Size 1/2"
  • Factory Set Pressure 125 psi
  • Pressure Range 0 to 200 psi
130C-15
Vented
1/2"
15 psi

$77.85 / each

Enter location to check availability
Catalog Page #  3617 

Price $77.85 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Brass
  • Inlet Type MNPT
  • Outlet Type Vented
  • Inlet Size 1/2"
  • Factory Set Pressure 15 psi
  • Pressure Range 0 to 200 psi
130C-150
Vented
1/2"
150 psi

$77.85 / each

Enter location to check availability
Catalog Page #  3617 

Price $77.85 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Brass
  • Inlet Type MNPT
  • Outlet Type Vented
  • Inlet Size 1/2"
  • Factory Set Pressure 150 psi
  • Pressure Range 0 to 200 psi
130C-200
Vented
1/2"
200 psi

$77.85 / each

Enter location to check availability
Catalog Page #  3617 

Price $77.85 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Brass
  • Inlet Type MNPT
  • Outlet Type Vented
  • Inlet Size 1/2"
  • Factory Set Pressure 200 psi
  • Pressure Range 0 to 200 psi
130C-25
Vented
1/2"
25 psi

$77.85 / each

Enter location to check availability
Catalog Page #  3617 

Price $77.85 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Brass
  • Inlet Type MNPT
  • Outlet Type Vented
  • Inlet Size 1/2"
  • Factory Set Pressure 25 psi
  • Pressure Range 0 to 200 psi
130C-50
Vented
1/2"
50 psi

$77.85 / each

Enter location to check availability
Catalog Page #  3617 

Price $77.85 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Brass
  • Inlet Type MNPT
  • Outlet Type Vented
  • Inlet Size 1/2"
  • Factory Set Pressure 50 psi
  • Pressure Range 0 to 200 psi
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More