Skip Content

Melt Blown Filter Cartridge, 5 Microns, Polypropylene Filter Media, 8 gpm Flow Rate close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Melt Blown Filter Cartridge, 5 Microns, Polypropylene Filter Media, 8 gpm Flow Rate

Price $40.15 / pkg. of 2

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1P753
  • Mfr. Model # AP110
  • NSN # 4330-00-190-0984
  • UNSPSC # 40161502
  • Catalog Page # 3370
  • Shipping Weight 0.75 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Melt blown polypropylene media works under extra-heavy dirt loading. Note: Cartridges should be replaced every 3 to 4 months, or when a noticeable drop in pressure occurs.
Note: For proper operation, water must be microbiologically safe.

View More

Technical Specs

  • Item Melt Blown Filter Cartridge
  • Microns 5
  • Filter Media Polypropylene
  • Height 9-3/4"
  • Outside Dia. 2-5/8"
  • Flow Rate 8 gpm
  • Max. Temp. 170 Degrees F
  • Max. Pressure 125 psi
  • Reduces Rust and Sediment
  • Application Whole House, Prefiltration
  • Standards FDA, CFR 21
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Alternate Products

Customer Reviews


Rated 4.5 out of 5 by 2reviewers.
Rated 4 out of 5 by These filters work wonders! Only flaw, they dont last long. November 7, 2012
Rated 5 out of 5 by Great product The aqua pure filter i purchased at Grainger has far outlasted any other filter i have used. March 23, 2012
  • 2016-04-27 T23:15:21.870-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_1P753, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.