Skip Content

Water Filter System,3/4 In NPT,8 gpm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Water Filter System, 3/4 In NPT, 8 gpm

Price $197.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2P275
  • Mfr. Model # AP101T
  • NSN #
  • UNSPSC # 40161502
  • Catalog Page # 3794
  • Shipping Weight 2.95 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemWater Filter System
  • Microns5
  • Flow Rate8 gpm
  • Max. Pressure125 psi
  • Min. Pressure25 psi
  • With Gauge/Without GaugeWithout Gauge
  • ApplicationPoint Of Entry
  • With Valve/Without ValveWith Valve
  • Overall Height14-3/16"
  • Overall Width4-9/16"
  • Max. Temp.100 Degrees F
  • Number of Cartridges Required1
  • Cartridges RequiredMfr. No. AP110
  • Connection3/4" NPT
  • ColorClear
  • ReducesDirt, Rust
  • Housing MaterialPlastic
  • IncludesMfr. No. AP110 Cartridge
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Repair Parts

Displaying repair parts for model:
  • AP101T

Alternate Products


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Great product for ice machines, I have installed lots of them. I like the clear body so that you can see when the filter needs changed. If you need more volumn, they have a taller one that takes two of the same type filter so you only have to stock one filter. November 15, 2012
  • 2015-05-22T19:58:56.349-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_2P275, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.