Skip Content

Filter Housing,Stainless Steel,96 GPM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Filter Housing, Stainless Steel, 96 GPM

Price $3,174.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1ZKK8
  • Mfr. Model # SS12 EPE-316L
  • NSN # 
  • UNSPSC # 40161525
  • Catalog Page # 3369
  • Shipping Weight 35.2 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Provides high-efficiency filtration with higher quality and longer life than 304 stainless steel. Easy to install on incoming water lines. Single housing clamp and locking hand knob on internal center rod simplify cartridge changes. The mirror-like finish is suitable for labs and commercial applications. Filter cartridges are sold separately. For use in high-temperaturehigh-pressurehigh-flow-rate industrial applications, hotels, offices, schools, restaurants, laundromats, and commercial buildings.
Note: Actual filter operating temperature depends on the capability of the filter cartridge used in the housing.

View More

Technical Specs

  • Item Filter Housing
  • Size 2" NPT
  • Height (In.) 39-1/2
  • Dia. (In.) 8
  • Length (In.) 39-1/2
  • Flow Rate (GPM) 96
  • Max. Pressure (PSI) 125
  • Pressure Drop (PSI) 2
  • Max. Temp. (F) 250
  • Housing Material Electro Polish 316 Stainless Steel
  • Head Material Electro Polish 316 Stainless Steel
  • Cartridges Required 12
  • Standards NSF
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.