Skip Content

Filter Housing,Stainless Steel,32 GPM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Filter Housing, Stainless Steel, 32 GPM

Price $2,853.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 1ZKK6
  • Mfr. Model # SS4 EPE-316L
  • NSN # 6520-01-441-0067
  • UNSPSC # 40161525
  • Catalog Page # 3795
  • Shipping Weight 23.75 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFilter Housing
  • Size1-1/2" NPT
  • Height (In.)19-1/2
  • Dia. (In.)8
  • Length (In.)19-1/2
  • Flow Rate (GPM)32
  • Max. Pressure (PSI)125
  • Pressure Drop (PSI)2
  • Max. Temp. (F)250
  • Housing MaterialElectro Polish 316 Stainless Steel
  • Head MaterialElectro Polish 316 Stainless Steel
  • Cartridges Required4
  • StandardsNSF
  • Package Quantity1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).


Provides high-efficiency filtration with higher quality and longer life than 304 stainless steel. Easy to install on incoming water lines. Single housing clamp and locking hand knob on internal center rod simplify cartridge changes. The mirror-like finish is suitable for labs and commercial applications. Filter cartridges are sold separately. For use in high-temperaturehigh-pressurehigh-flow-rate industrial applications, hotels, offices, schools, restaurants, laundromats, and commercial buildings.
Note: Actual filter operating temperature depends on the capability of the filter cartridge used in the housing.

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.