Skip Content

Carbon Cartridge,3 gpm,5 Mic,PK2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Carbon Cartridge, 3 gpm, 5 Mic, PK2

Price $87.10 / pkg. of 2

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1P754
  • Mfr. Model # AP117
  • NSN # 4330-01-184-4461
  • UNSPSC # 40161502
  • Catalog Page # 3796
  • Shipping Weight 1.95 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCarbon Filter Cartridge
  • Microns5
  • Filter MediaGranular Activated Carbon
  • Height9-3/4"
  • Outside Dia.3"
  • Flow Rate3 gpm
  • Max. Temp.100 Degrees F
  • ReducesRust and Sediment, Taste and Odor
  • ApplicationWhole House, Prefiltration
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Details

Fits most filter housings. NSF Listed. Note: For proper operation, water must be microbiologically safe.

Alternate Products


Rated 5 out of 5 by 3reviewers.
Rated 5 out of 5 by These filters work great. Filtered out all the rust coming through the well water which was staining the clothes. Also, took out the sediment and improved the taste as well. July 24, 2012
  • 2015-05-02T20:18:23.003-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_1P754, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

will it remove metals?

Our ice machines are exceeding the maximum drinking water contaminant levels for copper and iron. Will these filters work to reduce that problem?
8 months ago
by
Read all my Q&A
 
Please wait while more information about Xandar is loaded.
Additional information about Xandar could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
In order to better assist you we will need additional information. Please call 1-800-Grainger to speak with a Customer Service Agent. Thank you for using Grainger.com Ask & Answer.
7 months ago
by
Read all my Q&A
 
Please wait while more information about KarenS is loaded.
Additional information about KarenS could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about sorrellv is loaded.
Additional information about sorrellv could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
When it comes to the rotten egg smell in water, it may be caused by different issues. To be able to assist you with this type of problem we would need to know what is in your water. Have you had it tested to see what is in it? There are different options available to you depending on what the cause of the issue is as well as if the issue is on the cold water supply to your home or if it is only on the hot water side. Please feel free to contact us at 1-800-GRAINGER to discuss your options.

Thank you for using Grainger Ask and Answer.
1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about ChrisO is loaded.
Additional information about ChrisO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-02T20:15:40.108-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1P754, prod, sort_default
1 of 1
  • 2015-05-02T20:15:40.110-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1P754, prod, sort_default
1 of 1