Skip Content

Inline Filter,Ice Maker,8-3/8x2-1/4In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Inline Filter, Ice Maker, 8-3/8x2-1/4In

Price $45.95 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 3P782
  • Mfr. Model # AP717
  • NSN # 4330-01-353-3392
  • UNSPSC # 40161502
  • Catalog Page # 3794
  • Shipping Weight 0.75 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Inline Water Filter
  • Application Refrigerator/Ice Maker
  • Length 8-3/8"
  • Diameter 2-1/4"
  • Connection 1/4" FPT
  • Max. Pressure 125 psi
  • Flow Rate 0.5 gpm
  • Microns 5
  • Reduces Chlorine, Taste and Odor
  • Filter Media Activated Carbon
  • Max. Temp. 100 Degrees F
  • Service Life 1500 gal.
  • Standards NSF
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).


Inline filter improves ice taste by removing sediment, dirt, rust, and chlorine taste and odor. A scale and corrosion inhibitor helps keep lines clean. Not for use with hot water. Max. temp: 100°F.

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.