Skip Content

Interlocked Rec,Window,NonFuse,60A,4P,3W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Interlocked Rec, Window, NonFuse, 60A, 4P, 3W

Price $2,811.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 11Y481
  • Mfr. Model # WSRD63542WSQ
  • UNSPSC # 39121406
  • Catalog Page # 434
  • Shipping Weight 26.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Interlocked Pin-and-Sleeve Devices
Interlocked receptacles are used when an interlocked disconnect switch is desired to control a Powertite® receptacle and insertion or removal of plug. Interlock prohibits plug insertion or removal under load. Plug is kept in place by interlock and cannot be withdrawn unless interlock release lever is actuated. Features Square D switch technology.

View More

Technical Specs

  • Item Mechanical Interlock Device
  • Type Sheet Metal Enclosure with Viewing Window, Nonfused
  • Fused / Nonfused Nonfused
  • Voltage 600VAC
  • HP 60
  • Amps 60
  • Number of Poles 4
  • Number of Wires 3
  • Phase 3
  • Material of Construction Enamel Coated Sheet Metal
  • Standards UL 98, UL 50E, UL 1682, UL 1686; C22.2 No. 4, C22.2 No. 182.1
  • Viewing Window Yes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.