Skip Content

Receptacle with Interlocked Switch, 600VAC Voltage, 30 Amps, Number of Poles: 3, Number of Wires: 2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Receptacle with Interlocked Switch, 600VAC Voltage, 30 Amps, Number of Poles: 3, Number of Wires: 2

Price $1,955.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 11Y418
  • Mfr. Model # FSQX3023-100
  • UNSPSC # 39121406
  • Catalog Page # 529
  • Shipping Weight 12.85 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The interlocked switch and cover have a double protection plug that can't be inserted or removed unless the switch is in the Off position. The interlock device breaks the circuit when the locking screw is backed down for cover removal.

View More

Technical Specs

  • Item Receptacle with Interlocked Switch
  • Voltage 600VAC
  • Hz 60
  • Amps 30
  • HP 15
  • Number of Wires 2
  • Number of Poles 3
  • Hub Size 1"
  • Mounting Box Malleable Iron
  • Material Malleable Iron
  • Finish Triple Coat Epoxy Coating
  • NEMA Rating 7BCD, 9FG
  • Standards UL 1010 (UL1203), UL 894, UL Listed for Class I, Division 1 and 2 Groups B, C, D; Class II, Division 1 and 2, Groups F, G; and Class III
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.