Skip Content

Fixture,Wall Mount close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Fixture, Wall Mount

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available

  • Item # 7D783
  • Mfr. Model # MJBW70-120
  • UNSPSC # 39111902
  • Catalog Page # N/A
  • Shipping Weight 13.68 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hazardous Location Lighting Fixtures
  • Fixture Type Mercmaster JR
  • Lamp Type HPS
  • Lamp Quantity 1
  • Lamp Designation LU70/MED
  • Lamp Watts 70
  • Suggested Lamp Item No. 2V632
  • Fixture Wattage 70
  • Fixture Item Number 2V744
  • Mounting Bracket Item Number 4V288
  • Voltage 120
  • Description/Special Features Tunnels, Walkways, Bridges, Storage Facilities, Processing Plants, Parking Lots, Foundries, Manufacturing Plants, Power Plants
  • Housing Finish Gray Epoxy Powder Coated
  • Finish Gray Epoxy Powder Coated
  • Mounting Wall, 3/4" Hub
  • Length 8-3/8"
  • Height 14-1/2"
  • Width 8-3/8"
  • Standards Class 1, Div 2, Groups A, B, C, D, Class 2, Div 1, 2, Groups E, F, UL 1598A, NEMA 4X
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Hazardous Location Fixtures
Designed for general and task lighting of hazardous and nonhazardous wet locations, indoors or outdoors, where flammable gases/vapors or combustible dusts may be present. Lamps not included, except with compact fluorescent units.
UL Listed or CSA Certified for U.S. and Canada.

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.