Skip Content

Haz Loc Induction Wall Fixture,165W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Haz Loc Induction Wall Fixture, 165W

APPLETON ELECTRIC

Price: $4,660.00 / each

Please sign in or register to access lists

Typically in Stock
  • Item # 7CW69
  • Mfr. Model # KPWQ1652G4NA1
  • UNSPSC # 39111902
  • Catalog Page # N/A
  • Shipping Weight 41.0 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHazardous Location Induction Fixture
  • Fixture TypeHazardous and Adverse Locations
  • Lamp TypeInduction
  • Lamp Quantity1
  • Lamp Watts165
  • Fixture Wattage165
  • Voltage120
  • Lamp IncludedYes
  • Ambient Temp. Range-40 to 104 Degrees F
  • Housing MaterialCast Copper-Free Aluminum
  • Housing FinishGray
  • FinishEpoxy Powder Coat
  • MountingWall
  • Length17"
  • Height25-3/4"
  • IncludesGlobe
  • StandardsE

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.