Skip Content

 
Hazardous Location HPS Fixture close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Hazardous Location HPS Fixture

Technical Specs

  • Item Hazardous Location HPS Fixture 
  • Fixture Type Hazardous and Wet Locations 
  • Voltage 120-277 
Lamp Type
Please Select
Lamp Watts
Please Select
Ambient Temp. Range
Please Select
Finish
Please Select
Length
Please Select
Height
Please Select
Mounting
Please Select
Fixture Wattage
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • APPLETON ELECTRIC 
Select items to compare View Compare
10 Products
Compare /
Item #
Mfr.
Model #
Lamp Type
Lamp Watts
Ambient Temp. Range
Finish
Length
Height
Mounting
Fixture Wattage
Price
Qty
Please use Qty box to add item(s) to cart.
MLAF322G2NBU
CFL
32
0 to 131 Degrees F
Epoxy Powder Coated
12-1/16"
9-3/16"
Pendant
32

$1,323.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,323.00 / each

Technical Specs

  • Item Hazardous Location HPS Fixture
  • Fixture Type Hazardous and Wet Locations
  • Lamp Type CFL
  • Lamp Watts 32
  • Ambient Temp. Range 0 to 131 Degrees F
  • Finish Epoxy Powder Coated
  • Length 12-1/16"
  • Height 9-3/16"
  • Mounting Pendant
  • Voltage 120-277
  • Fixture Wattage 32
MLWL102G1NMT
HPS
100
-40 to 131 Degrees F
Baked Epoxy Clad Finish
17"
17-1/4"
Wall
100

$1,374.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,374.00 / each

Technical Specs

  • Item Hazardous Location HPS Fixture
  • Fixture Type Hazardous and Wet Locations
  • Lamp Type HPS
  • Lamp Watts 100
  • Ambient Temp. Range -40 to 131 Degrees F
  • Finish Baked Epoxy Clad Finish
  • Length 17"
  • Height 17-1/4"
  • Mounting Wall
  • Voltage 120-277
  • Fixture Wattage 100
MLAL102G1NMT
HPS
100
-40 to 131 Degrees F
Epoxy Powder Coated
12-1/16"
7-3/16"
Pendant
100

$1,200.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,200.00 / each

Technical Specs

  • Item Hazardous Location HPS Fixture
  • Fixture Type Hazardous and Wet Locations
  • Lamp Type HPS
  • Lamp Watts 100
  • Ambient Temp. Range -40 to 131 Degrees F
  • Finish Epoxy Powder Coated
  • Length 12-1/16"
  • Height 7-3/16"
  • Mounting Pendant
  • Voltage 120-277
  • Fixture Wattage 100
MLCL102G1NMT
HPS
100
-40 to 131 Degrees F
Epoxy Powder Coated
13-5/8"
7-3/4"
Ceiling
100

$1,199.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,199.00 / each

Technical Specs

  • Item Hazardous Location HPS Fixture
  • Fixture Type Hazardous and Wet Locations
  • Lamp Type HPS
  • Lamp Watts 100
  • Ambient Temp. Range -40 to 131 Degrees F
  • Finish Epoxy Powder Coated
  • Length 13-5/8"
  • Height 7-3/4"
  • Mounting Ceiling
  • Voltage 120-277
  • Fixture Wattage 100
MLWL152G1NMT
HPS
150
-40 to 131 Degrees F
Baked Epoxy Clad Finish
17"
17-1/4"
Wall
150

$1,492.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,492.00 / each

Technical Specs

  • Item Hazardous Location HPS Fixture
  • Fixture Type Hazardous and Wet Locations
  • Lamp Type HPS
  • Lamp Watts 150
  • Ambient Temp. Range -40 to 131 Degrees F
  • Finish Baked Epoxy Clad Finish
  • Length 17"
  • Height 17-1/4"
  • Mounting Wall
  • Voltage 120-277
  • Fixture Wattage 150
MLAL152G1NMT
HPS
150
-40 to 131 Degrees F
Epoxy Powder Coated
12-1/16"
7-3/16"
Pendant
150

$1,319.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,319.00 / each

Technical Specs

  • Item Hazardous Location HPS Fixture
  • Fixture Type Hazardous and Wet Locations
  • Lamp Type HPS
  • Lamp Watts 150
  • Ambient Temp. Range -40 to 131 Degrees F
  • Finish Epoxy Powder Coated
  • Length 12-1/16"
  • Height 7-3/16"
  • Mounting Pendant
  • Voltage 120-277
  • Fixture Wattage 150
MLCL152G1NMT
HPS
150
-40 to 131 Degrees F
Epoxy Powder Coated
13-5/8"
7-3/4"
Ceiling
150

$1,318.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,318.00 / each

Technical Specs

  • Item Hazardous Location HPS Fixture
  • Fixture Type Hazardous and Wet Locations
  • Lamp Type HPS
  • Lamp Watts 150
  • Ambient Temp. Range -40 to 131 Degrees F
  • Finish Epoxy Powder Coated
  • Length 13-5/8"
  • Height 7-3/4"
  • Mounting Ceiling
  • Voltage 120-277
  • Fixture Wattage 150
MLWL702G1NMT
HPS
70
-40 to 131 Degrees F
Baked Epoxy Clad Finish
17"
17-1/4"
Wall
70

$1,311.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,311.00 / each

Technical Specs

  • Item Hazardous Location HPS Fixture
  • Fixture Type Hazardous and Wet Locations
  • Lamp Type HPS
  • Lamp Watts 70
  • Ambient Temp. Range -40 to 131 Degrees F
  • Finish Baked Epoxy Clad Finish
  • Length 17"
  • Height 17-1/4"
  • Mounting Wall
  • Voltage 120-277
  • Fixture Wattage 70
MLAL702G1NMT
HPS
70
-40 to 131 Degrees F
Epoxy Powder Coated
12-1/16"
7-3/16"
Pendant
70

$1,137.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,137.00 / each

Technical Specs

  • Item Hazardous Location HPS Fixture
  • Fixture Type Hazardous and Wet Locations
  • Lamp Type HPS
  • Lamp Watts 70
  • Ambient Temp. Range -40 to 131 Degrees F
  • Finish Epoxy Powder Coated
  • Length 12-1/16"
  • Height 7-3/16"
  • Mounting Pendant
  • Voltage 120-277
  • Fixture Wattage 70
MLCL702G1NMT
HPS
70
-40 to 131 Degrees F
Epoxy Powder Coated
13-5/8"
7-3/4"
Ceiling
70

$1,136.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,136.00 / each

Technical Specs

  • Item Hazardous Location HPS Fixture
  • Fixture Type Hazardous and Wet Locations
  • Lamp Type HPS
  • Lamp Watts 70
  • Ambient Temp. Range -40 to 131 Degrees F
  • Finish Epoxy Powder Coated
  • Length 13-5/8"
  • Height 7-3/4"
  • Mounting Ceiling
  • Voltage 120-277
  • Fixture Wattage 70
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More