Skip Content

 
Hazardous Location CFL Fixture close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Hazardous Location CFL Fixture


Technical Specs

  • Item Hazardous Location CFL Fixture 
  • Fixture Type Hazardous and Wet Locations 
  • Lamp Type CFL 
  • Ambient Temp. Range 0 to 131 Degrees F 
  • Finish Epoxy Powder Coated 
  • Voltage 120-277 
Lamp Watts
Please Select
Length
Please Select
Height
Please Select
Mounting
Please Select
Fixture Wattage
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • APPLETON ELECTRIC 
Select items to compare View Compare
11 Products
Compare /
Product #
Mfr.
Model #
Lamp Watts
Length
Height
Mounting
Fixture Wattage
Price
Qty
Please use Qty box to add item(s) to cart.
MLAF262G2NBU
26
12-1/16"
9-3/16"
Pendant
26

$1,281.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,281.00 / each

Technical Specs

  • Item Hazardous Location CFL Fixture
  • Fixture Type Hazardous and Wet Locations
  • Lamp Type CFL
  • Lamp Watts 26
  • Ambient Temp. Range 0 to 131 Degrees F
  • Finish Epoxy Powder Coated
  • Length 12-1/16"
  • Height 9-3/16"
  • Mounting Pendant
  • Voltage 120-277
  • Fixture Wattage 26
MLCF262G2NBU
26
13-1/2"
13-1/4"
Ceiling
26

$1,280.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,280.00 / each

Technical Specs

  • Item Hazardous Location CFL Fixture
  • Fixture Type Hazardous and Wet Locations
  • Lamp Type CFL
  • Lamp Watts 26
  • Ambient Temp. Range 0 to 131 Degrees F
  • Finish Epoxy Powder Coated
  • Length 13-1/2"
  • Height 13-1/4"
  • Mounting Ceiling
  • Voltage 120-277
  • Fixture Wattage 26
MLWF262G2GBU
26
17"
15"
Wall
26

$1,449.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,449.00 / each

Technical Specs

  • Item Hazardous Location CFL Fixture
  • Fixture Type Hazardous and Wet Locations
  • Lamp Type CFL
  • Lamp Watts 26
  • Ambient Temp. Range 0 to 131 Degrees F
  • Finish Epoxy Powder Coated
  • Length 17"
  • Height 15"
  • Mounting Wall
  • Voltage 120-277
  • Fixture Wattage 26
MLCF322G2NBU
32
13-1/2"
13-1/4"
Ceiling
32

$1,280.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,280.00 / each

Technical Specs

  • Item Hazardous Location CFL Fixture
  • Fixture Type Hazardous and Wet Locations
  • Lamp Type CFL
  • Lamp Watts 32
  • Ambient Temp. Range 0 to 131 Degrees F
  • Finish Epoxy Powder Coated
  • Length 13-1/2"
  • Height 13-1/4"
  • Mounting Ceiling
  • Voltage 120-277
  • Fixture Wattage 32
MLWF322G2GBU
32
17"
15"
Wall
32

$1,449.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,449.00 / each

Technical Specs

  • Item Hazardous Location CFL Fixture
  • Fixture Type Hazardous and Wet Locations
  • Lamp Type CFL
  • Lamp Watts 32
  • Ambient Temp. Range 0 to 131 Degrees F
  • Finish Epoxy Powder Coated
  • Length 17"
  • Height 15"
  • Mounting Wall
  • Voltage 120-277
  • Fixture Wattage 32
MLAF422G2NBU
42
12-1/16"
9-3/16"
Pendant
42

$1,281.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,281.00 / each

Technical Specs

  • Item Hazardous Location CFL Fixture
  • Fixture Type Hazardous and Wet Locations
  • Lamp Type CFL
  • Lamp Watts 42
  • Ambient Temp. Range 0 to 131 Degrees F
  • Finish Epoxy Powder Coated
  • Length 12-1/16"
  • Height 9-3/16"
  • Mounting Pendant
  • Voltage 120-277
  • Fixture Wattage 42
MLCF422G2NBU
42
13-1/2"
13-1/4"
Ceiling
42

$1,280.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,280.00 / each

Technical Specs

  • Item Hazardous Location CFL Fixture
  • Fixture Type Hazardous and Wet Locations
  • Lamp Type CFL
  • Lamp Watts 42
  • Ambient Temp. Range 0 to 131 Degrees F
  • Finish Epoxy Powder Coated
  • Length 13-1/2"
  • Height 13-1/4"
  • Mounting Ceiling
  • Voltage 120-277
  • Fixture Wattage 42
MLWF422G2GBU
42
17"
15"
Wall
42

$1,449.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,449.00 / each

Technical Specs

  • Item Hazardous Location CFL Fixture
  • Fixture Type Hazardous and Wet Locations
  • Lamp Type CFL
  • Lamp Watts 42
  • Ambient Temp. Range 0 to 131 Degrees F
  • Finish Epoxy Powder Coated
  • Length 17"
  • Height 15"
  • Mounting Wall
  • Voltage 120-277
  • Fixture Wattage 42
MLAF642G2NBU
64
12-1/16"
9-3/16"
Pendant
64

$1,530.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,530.00 / each

Technical Specs

  • Item Hazardous Location CFL Fixture
  • Fixture Type Hazardous and Wet Locations
  • Lamp Type CFL
  • Lamp Watts 64
  • Ambient Temp. Range 0 to 131 Degrees F
  • Finish Epoxy Powder Coated
  • Length 12-1/16"
  • Height 9-3/16"
  • Mounting Pendant
  • Voltage 120-277
  • Fixture Wattage 64
MLCF642G2NBU
64
13-1/2"
13-1/4"
Ceiling
64

$1,529.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,529.00 / each

Technical Specs

  • Item Hazardous Location CFL Fixture
  • Fixture Type Hazardous and Wet Locations
  • Lamp Type CFL
  • Lamp Watts 64
  • Ambient Temp. Range 0 to 131 Degrees F
  • Finish Epoxy Powder Coated
  • Length 13-1/2"
  • Height 13-1/4"
  • Mounting Ceiling
  • Voltage 120-277
  • Fixture Wattage 64
MLWF642G2NBU
64
17"
15"
Wall
64

$1,698.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,698.00 / each

Technical Specs

  • Item Hazardous Location CFL Fixture
  • Fixture Type Hazardous and Wet Locations
  • Lamp Type CFL
  • Lamp Watts 64
  • Ambient Temp. Range 0 to 131 Degrees F
  • Finish Epoxy Powder Coated
  • Length 17"
  • Height 15"
  • Mounting Wall
  • Voltage 120-277
  • Fixture Wattage 64
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More