Skip Content

Cover/Chamber/Switch ,1-Pole,1Gang,30A close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Cover/Chamber/Switch , 1-Pole, 1Gang, 30A

Price $414.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 13V142
  • Mfr. Model # EDSF31Q
  • UNSPSC # 39121104
  • Catalog Page # 574
  • Shipping Weight 3.65 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Front Cover/Chamber/Switch Assembly
  • Amps 30
  • Voltage 120/277VAC
  • Type of Operator Switch Assembly
  • Material Malleable Iron
  • For Use With Contender Series Tumbler Switches
  • HP 2 HP @ 120/240VAC
  • Legend Markings On/Off
  • Height 4.63"
  • Width 3.00"
  • Depth 1.60"
  • Safety Rating UL 894, UL 1203, UL Listed for Class I, Division 1, Groups C, D; Class I, Division 2, Groups C, D; Class II, Division 1 and 2, Groups E, F, G; and Class III
  • Number of Gangs 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



This tumbler switch assembly is designed to help prevent arcing during connect and disconnect operation of lighting and light power loads. It is suitable for installation in chemical plants, refineries, and other process industries. Use in classified areas where ignitable vapors, gases, and combustible dusts are present.

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.