Skip Content

Fixture,Wall Mount close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Fixture, Wall Mount

Price $1,847.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 7D792
  • Mfr. Model # KPWBH4075MT
  • UNSPSC # 39111902
  • Catalog Page # N/A
  • Shipping Weight 41.45 lbs.
Country of Origin VariesCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHazardous Location Lighting Fixtures
  • Fixture TypeMercmaster III
  • Lamp TypeMH
  • Lamp Quantity1
  • Lamp DesignationMVR400/U
  • Lamp Watts400
  • Suggested Lamp Item No.2V658
  • Fixture Wattage400
  • Fixture Item Number5KF70
  • Mounting Bracket Item Number6VW98
  • Voltage120-277
  • Description/Special FeaturesFor Areas where Dust, Dirt, Corrosive Elements are Present
  • Housing FinishGray Epoxy Powder Coated
  • FinishGray Epoxy Powder Coated
  • MountingWall, 3/4" Hub
  • Length13-7/16"
  • Height22-3/4"
  • Width13-7/16"
  • StandardsClass I, Div 2, Groups A, B, C, D, Class II, III, Div 1, 2, Groups E, F
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: AZ, CA, MD, NY, OR, RI and WA.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.