Skip Content

Fixture,Hazardous Location,Pulse Start close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Fixture, Hazardous Location, Pulse Start

Price $1,927.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 7AH15
  • Mfr. Model # KPAP4075MT
  • UNSPSC # 39111521
  • Catalog Page # N/A
  • Shipping Weight 36.75 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Hazardous Location Fixtures
Designed for general and task lighting of hazardous and nonhazardous wet locations, indoors or outdoors, where flammable gases/vapors or combustible dusts may be present. Lamps not included, except with compact fluorescent units.
UL Listed or CSA Certified for U.S. and Canada.

View More

Technical Specs

  • Item Hazardous Location Lighting Fixture
  • Fixture Type Explosion Proof
  • Lamp Type MHPS
  • Lamp Quantity 1
  • Lamp Watts 400
  • Suggested Lamp Item No. 3JJ96
  • Fixture Wattage 400
  • Fixture Item Number 3NZU3
  • Mounting Bracket Item Number 6VW96
  • Voltage 120-277
  • Description/Special Features For areas such as manufacturers of Paints and Thinners, in refineries and in other processing areas where ignitable vapor's, dust, moisture can corrosive elements may be present
  • Lamp Included No
  • Ambient Temp. Range 0 to 104 Degrees F
  • Housing Material Copper Free Aluminum
  • Housing Finish Gray
  • Mounting Pendant, One 3/4" Hub
  • Length 13-3/8"
  • Height 13-1/8"
  • Width 13-3/8"
  • Standards Class 1, Div 2, Groups A, B, C, D Class 2, Div 1, 2, Groups E, F, G, Class 3, UL1598A
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.