Skip Content

 
Explosionproof PSMH Fixture close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Explosionproof PSMH Fixture

Technical Specs

  • Item Explosionproof PSMH Fixture 
  • Fixture Type Explosionproof, Dust-Ignitionproof, Groups C and D Applications 
  • Lamp Type MHPS 
  • Ambient Temp. Range 0 to 131 Degrees F 
  • Finish Epoxy Powder Coated 
  • Length 12" 
  • Mounting Ceiling 
  • Voltage 120 to 277 
Lamp Watts
Please Select
Height
Please Select
Fixture Wattage
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • APPLETON ELECTRIC 
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Lamp Watts
Height
Fixture Wattage
Price
Qty
Please use Qty box to add item(s) to cart.
CPC1775MT
175
21-5/8"
175

$3,152.00 / each

Enter location to check availability
Catalog Page #  NA

Price $3,152.00 / each

Technical Specs

  • Item Explosionproof PSMH Fixture
  • Fixture Type Explosionproof, Dust-Ignitionproof, Groups C and D Applications
  • Lamp Type MHPS
  • Lamp Watts 175
  • Ambient Temp. Range 0 to 131 Degrees F
  • Finish Epoxy Powder Coated
  • Length 12"
  • Height 21-5/8"
  • Mounting Ceiling
  • Voltage 120 to 277
  • Fixture Wattage 175
CPC4075MT
400
24-3/8"
400

$3,824.00 / each

Enter location to check availability
Catalog Page #  NA

Price $3,824.00 / each

Technical Specs

  • Item Explosionproof PSMH Fixture
  • Fixture Type Explosionproof, Dust-Ignitionproof, Groups C and D Applications
  • Lamp Type MHPS
  • Lamp Watts 400
  • Ambient Temp. Range 0 to 131 Degrees F
  • Finish Epoxy Powder Coated
  • Length 12"
  • Height 24-3/8"
  • Mounting Ceiling
  • Voltage 120 to 277
  • Fixture Wattage 400
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More