Skip Content

 
Explosionproof HPS Fixture close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Explosionproof HPS Fixture

Technical Specs

  • Item Explosionproof HPS Fixture 
  • Fixture Type Explosionproof, Dust-Ignitionproof, Groups C and D Applications 
  • Lamp Type HPS 
  • Lamp Watts 150 
  • Ambient Temp. Range 0 to 131 Degrees F 
  • Finish Epoxy Powder Coated 
  • Length 12" 
  • Height 21-1/2" 
  • Mounting Pendant 
  • Voltage 120-277 
  • Fixture Wattage 150 
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $3500-$4000 
Select items to compare View Compare
1 Product
Compare /
Item #
Mfr.
Model #
Price
Qty
Please use Qty box to add item(s) to cart.
CLP1575MT

$3,816.00 / each

Enter location to check availability
Catalog Page #  NA

Price $3,816.00 / each

Technical Specs

  • Item Explosionproof HPS Fixture
  • Fixture Type Explosionproof, Dust-Ignitionproof, Groups C and D Applications
  • Lamp Type HPS
  • Lamp Watts 150
  • Ambient Temp. Range 0 to 131 Degrees F
  • Finish Epoxy Powder Coated
  • Length 12"
  • Height 21-1/2"
  • Mounting Pendant
  • Voltage 120-277
  • Fixture Wattage 150
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More