Skip Content

Explosion Proof Fixture,400W,120-277V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Explosion Proof Fixture, 400W, 120-277V

APPLETON ELECTRIC

Price: $1,677.00 / each

Please sign in or register to access lists

  • Item # 3NZU3
  • Mfr. Model # KPBU400PMT
  • UNSPSC # 39111902
  • Catalog Page # N/A
  • Shipping Weight 35.25 lbs.
Country of Origin MexicoCountry of Origin is subject to change.

Technical Specs

  • ItemHazardous Location Lighting Fixtures
  • Fixture TypeExplosion Proof Lighting Fixture
  • Lamp TypeM155
  • Lamp Watts400
  • Suggested Lamp Item No.3JJ96
  • Fixture Wattage400
  • Fixture Item NumberKPBU400PMT
  • Mounting Bracket Item Number6VW96, 6VW97, 6VW98
  • Voltage120 - 277
  • Description/Special FeaturesFor areas such as manufacturers of Paints and thinners, in refineries and in other processing areas where ignitable vapors, dust, moisture can corrosive elements may be present
  • Lamp IncludedNo
  • Ambient Temp. Range0 to 104 Degrees F
  • Housing MaterialCopper Free Aluminum
  • Housing FinishGray
  • Mounting6VW96 & 6VW97 One 3/4" Hub, 6VW98 five 3/4" Hub
  • Length13-3/8"
  • Height13-1/8"
  • Width13-3/8"
  • StandardsClass 1, Div. 2; Groups A,B,C,D, Class I, Zone 2, AEx nA nR IIC, Class I, Zone 2, AEx nR IIC, Class II, Div. 1 and 2: Groups E,F,G; Class III, UL 1598A, UL 844, Marine Type Electric Fixtures Outside Type (Salt Water) UL 2279, NEMA 4X; IP66
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.