Skip Content

Explosion Proof Fixture,175W,120-277 V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Explosion Proof Fixture, 175W, 120-277 V

Price $1,905.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3NZT9
  • Mfr. Model # CMBP175MT
  • UNSPSC # 39111902
  • Catalog Page # N/A
  • Shipping Weight 40.2 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hazardous Location Lighting Fixtures
  • Fixture Type Explosion Proof Lighting Fixture
  • Lamp Type W152
  • Lamp Watts 175
  • Suggested Lamp Item No. 1E686
  • Fixture Wattage 175
  • Fixture Item Number CMBP175MT
  • Mounting Bracket Item Number 5KF32, 5KF31
  • Voltage 120 - 277
  • Description/Special Features For areas such as manufacturers of Paints and thinners, in refineries and in other processing areas where ignitable vapors, dust, moisture can corrosive elements may be present
  • Lamp Included No
  • Ambient Temp. Range 0 to 104 Degrees F
  • Housing Material Copper Free Aluminum
  • Housing Finish Gray
  • Mounting 5KF32 One 3/4" Hub, 5KF31, Four 3/4" Hub
  • Length 12"
  • Height 17-5/8"
  • Width 12"
  • Standards Class 1, Div 1 and 2, Groups C,D, Class II, Div 1 and 2, Groups E,F,G,Class III, Marine Type Electric Fixtures Outside Type (Salt Water), UL1598A, 844 Suitable for use iin Wet Locations
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.