Skip Content

Enclosed Circuit Breaker,3P,250A,600VAC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Enclosed Circuit Breaker, 3P, 250A, 600VAC

Price $11,053.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 12T720
  • Mfr. Model # AEFB23625C
  • UNSPSC # 39121601
  • Catalog Page # N/A
  • Shipping Weight 190.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This explosionproof circuit breaker is engineered for use where hazardous materials are handled and stored. It is also designed for overload and short circuit protection, control of lighting, and power circuits. Features include a precision-machined flame path between the box and cover, bolt-on stainless steel mounting feet, and a watertight O-ring gasket.

View More

Technical Specs

  • Item Enclosed Circuit Breaker
  • Circuit Breaker Type Standard
  • Switch Type Non-Interchangable Trip
  • Number of Poles 3
  • Amps 250
  • AC Voltage Rating 600VAC
  • DC Voltage Rating 125/250VDC
  • Max. AIR Rating 65kA
  • AIR @ 240VAC 65kA
  • AIR @ 480VAC 35kA
  • AIR @ 600VAC 18kA
  • Terminal Connection Box Lug
  • Min. Wire Size 4 AWG
  • Max. Wire Size 350 kcmil
  • Housing Material Copper Free Aluminum
  • Enclosure Rating NEMA 4, 4X, 7BCD, 9EFG
  • Length 35.00"
  • Width 16.38"
  • Depth 12.34"
  • Instantaneous Trip Fixed
  • Conduit Size 4"
  • Number of Outlets 2
  • Frame Size JD
  • Standards UL 1203
  • Safety Rating Class I, Division I and 2, Groups B, C, D; Class II, Division 1 and 2, Groups E, F, G; and Class III
  • Features Hazardous Location, Explosionproof, Dust-Ignitionproof, Watertight
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.