Skip Content

Cable Pull Sw, HazLoc,Dbl End,25Lbs,SPDT close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Cable Pull Sw, HazLoc, Dbl End, 25Lbs, SPDT

Price $2,894.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 10K883
  • Mfr. Model # AFUX0333-44
  • UNSPSC # 39121505
  • Catalog Page # 571
  • Shipping Weight 15.6 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemEmergency Cable Pull Switch
  • ApplicationHazardous Location
  • Switch FunctionMaintained
  • Switching Ability1 Micro Switch, Each End
  • Operating Force25 lb.
  • Mounting StyleDouble End
  • Contact FormSPDT
  • NEMA Rating7CD, 9EFG
  • AC Contact Rating20A @ 125, 250, 480VAC
  • DC Contact Rating0.5A @125VDC, 0.25A @ 250VDC
  • HP1 HP @ 125VAC, 2 HP @ 250VAC
  • IndicatorFlag Arm
  • ResetActuator
  • Length16.7"
  • Width11.0"
  • Depth7.7"
  • Max. Cable Span200 ft.
  • Case MaterialCast Aluminum
  • Wiring EntryTwo 1" Conduit Openings
  • StandardsUL 508, UL 698, UL 1203
  • Safety RatingUL Listed for Class I, Division 1 and 2, Groups C, D; Class II, Division 1 and 2, Groups E, F, G; and Class III

Compliance and Restrictions

None

Details

Cable Pull Switches
Signal emergency stop or normal stop where alarm or computer interface capabilities are needed. Feature torsion spring for positive actuation of flag arm. Cast-aluminum housing. Suitable for use in steel mills, automotive or other assembly lines, warehouses, loading docks, and various industrial processes. SPDT models are rated 20A, 125, 250, 480VAC, 10A, 125VAC "L" tungsten lamp load, 1 HP 125VAC, 2 HP 250VAC, 0.5A, 125VDC, 0.25A, 250VDC. NO/NC-DB models are rated 15A, 120, 240, 480, 600VAC, 0.5 HP 120VAC, 1 HP 240VAC, 0.8A, 115VDC, 0.4A 230VDC. Single-end models are 11.5"L x 8.2"W x 7.7"D. Double-end models are 16.7"L x 11.0"W x 7.7"D. AFUX Hazardous Location are Class 1, Div. 1 and 2, Groups C and D. Class II, Div. 1 and 2, Groups E, F, and G. Class III.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.