Skip Content

Emergency Cable Pull Switch, 20A Thermal Amperage, Contact Form: 1NC-DB/1NO close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Emergency Cable Pull Switch, 20A Thermal Amperage, Contact Form: 1NC-DB/1NO

Price $1,211.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 10C684
  • Mfr. Model # AFU0333-01
  • UNSPSC # 39121505
  • Catalog Page # 528
  • Shipping Weight 11.74 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This cable pull switch is designed to help users signal an emergency stop or normal stop where alarm or computer interface capabilities are needed. It features cast-aluminum housing and a torsion spring for positive flag arm actuation. Use in steel mills, automotive assembly lines, warehouses, loading docks, and various industrial processes.

View More

Technical Specs

  • Item Emergency Cable Pull Switch
  • Switch Function Maintained
  • Mounting Style Single End
  • AC Contact Rating 20A @ 125/250/480VAC
  • Contact Form 1NC-DB/1NO
  • Reset Actuator
  • Max. Cable Span 200 ft.
  • Operating Force 15 lb.
  • NEMA Rating 3, 4, 4X, 12
  • Indicator Flag Arm
  • Thermal Amperage 20A
  • Length 11.50"
  • Width 8.20"
  • Depth 7.70"
  • Switching Ability Single Cable
  • DC Contact Rating 0.5A @ 125 VDC, 0.25A @ 250 VDC
  • Min. Current Not Applicable
  • Case Material Cast Aluminum
  • Wiring Entry Two 1" Conduit Openings
  • IP Rating Not Rated
  • For Use With Conveyor Control Switch
  • Standards UL 508, UL 698, UL 1203
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.