Skip Content

Conduit Body,Style T,3In,CF Alum close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Conduit Body, Style T, 3In, CF Alum

Price $325.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 10W116
  • Mfr. Model # T300-A
  • UNSPSC # 39121202
  • Catalog Page # 563
  • Shipping Weight 4.98 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemConduit Body
  • TypeOrdinary Location
  • Body StyleT
  • Design TypeForm 85, Threaded, Round Back
  • Hub Size (In.)3
  • Capacity (Cu.-In.)185
  • Material of ConstructionCopper Free Aluminum
  • ColorGray
  • Special FeaturesTriple Coat Epoxy Coating
  • StandardsUL 514A, UL 514B, C22.2 No. 18.3

Compliance and Restrictions

None

Details

Conduit Bodies
Flat-back models provide greater cubic content for easier wire pulling, and additional room for splicing. Fit flush and snug against flat surfaces for stable installation. 1-1/4" and larger Style C and LB Malleable-Iron models feature built-in pulling rollers that eliminate damage when cable is pulled through hubs.
UL Listed and CSA Certified.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.