Skip Content

 
Ballast Body close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Ballast Body


Technical Specs

  • Item Ballast Body 
  • Fixture Type Listed for simultaneous exposure to combustible dusts and flammable gases or vapors 
  • Lamp Type HPS 
  • Lamp Watts 70 
  • Ambient Temp. Range 23 to 130 Degrees F 
  • Finish Baked Gray Epoxy-Clad Finish 
  • Length 13-3/5" 
  • Height 1-3/4" 
  • Mounting Ceiling 
  • Voltage 120-277 
  • Fixture Wattage 70 
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $900-$1000 
Select items to compare View Compare
1 Product
Compare /
Product #
Mfr.
Model #
Price
Qty
Please use Qty box to add item(s) to cart.
MLBG70LMT

$948.50 / each

Enter location to check availability
Catalog Page #  NA

Price $948.50 / each

Technical Specs

  • Item Ballast Body
  • Fixture Type Listed for simultaneous exposure to combustible dusts and flammable gases or vapors
  • Lamp Type HPS
  • Lamp Watts 70
  • Ambient Temp. Range 23 to 130 Degrees F
  • Finish Baked Gray Epoxy-Clad Finish
  • Length 13-3/5"
  • Height 1-3/4"
  • Mounting Ceiling
  • Voltage 120-277
  • Fixture Wattage 70
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More