Skip Content

Water Gauge,Pipe Size 1/2 In,MNPT close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Water Gauge, Pipe Size 1/2 In, MNPT

Price $87.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2EET2
  • Mfr. Model # 2010400
  • UNSPSC # 40141616
  • Catalog Page # 4076
  • Shipping Weight 1.6 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemWater Gauge
  • Pipe Size1/2"
  • ConnectionMNPT
  • Body MaterialBronze
  • Max. Pressure125 psig at 350 Degrees F
  • Max. Temp.350 Degrees F
  • Glass Tube O.D.5/8"
  • Glass Length12"
  • Number of Guard Rods2
  • Center to Center Length13-1/4"
  • GasketsEPDM
  • Stem PackingTFE
  • PatternStandard Pattern
  • Wheel MaterialAluminum
  • IncludesNeedle Drain Valve
  • StandardsCRN Registered OF6616.5C
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

  • This item is restricted for conveying or dispensing water for potable use (human consumption).

Details

Standard Pattern
Provide liquid level verification for a wide variety of liquids.
Water Gauges


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
3 years, 4 months ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
EPDM sight gauge gasket D100000 available through local Grainger branch as special order from Apollo
3 years, 4 months ago
by
Anonymous
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-29T19:52:48.971-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2EET2, prod, sort_default
1 of 1
  • 2015-08-29T19:52:48.973-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2EET2, prod, sort_default
1 of 1