Skip Content

Vacuum Breaker,3/4 In.,GHT,Brass,125 psi close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Vacuum Breaker, 3/4 In., GHT, Brass, 125 psi

APOLLO

Price: $12.80 / each

Please sign in or register to access lists

  • Item # 6KK07
  • Mfr. Model # 38314AS
  • UNSPSC # 40141609
  • Catalog Page # N/A
  • Shipping Weight 0.02 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.

Technical Specs

  • ItemVacuum Breaker
  • Size3/4"
  • Connection TypeGHT
  • Material of ConstructionBrass
  • SealBuna Nitrile
  • Max. Pressure125 psi
  • Temp. Range180 Degrees F
  • Height1-5/16"
  • Width1-1/4"
  • StandardsASSE 1011, CSA B64.2, IAPMO
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

  • This item is restricted for conveying or dispensing water for potable use (human consumption).

Details

Prevents backsiphonage of contaminated water into water supply. No need for plumbing changes. Suitable for hot or cold water service. Single-check design.

Product content provided by supplier

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Gender: Male
2 years, 9 months ago
by
Mt Pleasant, TX, USA
Read all my Q&A
 
Please wait while more information about jray is loaded.
Additional information about jray could not be loaded.
+1point
1out of 1found this question helpful.
Was this helpful?helpful1unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Hello,
This unit is a Vacuum Breaker, this unit if installed heigher than the source will allow Air to enter the hose draining the water from that hose when shuttoff. if the faucet or the source is lower than the hose the water will flow out of the braker. If it leaks under pressure the unit is bad and needs to be replaced.

Thanks for contacting Grainger Ask & Answer!
Wade

"The source for the answers given by Grainger in Ask and Answer are based on the information provided with the question, which may not be complete or may not apply to other situations, and based on product literature and informational materials, the content of which is provided by Grainger’s product suppliers. Grainger disclaims liability for any information it provides in Ask and Answer which later may be alleged or determined by a court of law to be inaccurate or incorrect. The answers given by Grainger in Ask and Answer are not intended to replace or supplement any professional, engineering or other consultation services available to its product users. Always read, understand, and follow the product information and instructions provided by the manufacturer.
Gender: Male
Age: 55 to 64
2 years, 8 months ago
by
Lincolnshire, IL, USA
Read all my Q&A
 
Please wait while more information about Wade is loaded.
Additional information about Wade could not be loaded.
+2points
2out of 2found this answer helpful.
Was this helpful?helpful2unhelpful0
1 of 1
1 of 1