Skip Content

Vacuum Breaker,3/4 In.,FNPT,125 psi close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Vacuum Breaker, 3/4 In., FNPT, 125 psi

Price $36.30 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6KK06
  • Mfr. Model # 3820406
  • UNSPSC # 40141609
  • Catalog Page # 4063
  • Shipping Weight 0.65 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemVacuum Breaker
  • Size3/4"
  • Connection TypeFNPT
  • Material of ConstructionBrass-Polished Chrome
  • SealSilicone
  • Max. Pressure125 psi
  • Temp. Range212 Degrees F
  • Height3"
  • Width2"
  • StandardsASSE 1001
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

  • This item is restricted for conveying or dispensing water for potable use (human consumption).

Details

Rough Brass and Rough Polished Chrome
Meet ANSI A112.1.1 and ASSE 1001 standards; CSA B64.1.1 Certified; IAPMO Listed.
Atmospheric-Type Vacuum Breakers
Prevent back-siphoning of polluted water into potable water systems. Corrosion-resistant forged-brass construction. FNPT connection.
Note: Only install in areas where water spillage will not cause damage. Not for continuous-pressure applications.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

Is the base metal Brass?

2 years, 10 months ago
by
Read all my Q&A
 
Please wait while more information about Dan12345 is loaded.
Additional information about Dan12345 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
MATERIAL SPECIFICATIONS
Body Forged Brass
Seat Disc Silicone
Float Polypropylene
Cap and Guide Noryl
Canopy Chrome-plated Steel
Screw Zinc-plated Steel
2 years, 10 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-28T19:42:31.165-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6KK06, prod, sort_default
1 of 1
  • 2015-07-28T19:42:31.166-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6KK06, prod, sort_default
1 of 1