Skip Content

3/4", Vacuum Breaker GHT Connection Type close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

3/4", Vacuum Breaker GHT Connection Type

Price $15.49 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2ZXX5
  • Mfr. Model # 38314CS
  • UNSPSC # 40141622
  • Catalog Page # 4063
  • Shipping Weight 0.2 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemVacuum Breaker
  • Size3/4"
  • Connection TypeGHT
  • Material of ConstructionChrome-Plated Brass
  • SealBuna Nitrile
  • Max. Pressure125 psi
  • Temp. Range33 Degrees to 180 Degrees F
  • Height2-11/16"
  • Width1-19/64"
  • StandardsASSE 1011, CSA B64.2
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

  • This item is restricted for conveying or dispensing water for potable use (human consumption).

Details

Prevents backsiphonage of contaminated water into water supply. No need for plumbing changes. Suitable for hot or cold water service. Single-check design and comes with a break-off attachment screw for permanent installation.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
1 answer

Connection?

I bought a house and the sellers took the backflow preventer to the outside faucet. It now has pipe threads and will not accept my watering hoses. Will this or another adapter fit on my 3/4" faucet? I'm needing a preventer that goes from pipe to hose threads. Thanks.
Product used for:: Outside watering
Years purchasing from Grainger:: 8
3 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about Wesley is loaded.
Additional information about Wesley could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Hello Wesley,
This part the 2ZXX5 is designed to fit the "Hose Bib" if your faucet has fine therads on the end, you will need a special part. We would need to know who made your faucet, most likly you would replace the complete unit..
Thanks for using Grainger Ask & Answer

Wadeh
Age: 55 to 64
3 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about Wadeh is loaded.
Additional information about Wadeh could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-30T19:43:44.222-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2ZXX5, prod, sort_default
1 of 1
  • 2015-08-30T19:43:44.224-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2ZXX5, prod, sort_default
1 of 1