Skip Content

Bronze Ball Valve,Inline,SAE,1 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Bronze Ball Valve, Inline, SAE, 1 In

Price $73.90 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1CKJ9
  • Mfr. Model # 7790501
  • UNSPSC # 40141607
  • Catalog Page # 4007
  • Shipping Weight 3.35 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBall Valve
  • Body MaterialBronze
  • Valve Structure2-Piece
  • Body StyleInline
  • PortFull
  • Connection TypeSAE x SAE
  • Pipe Size1"
  • Max. Pressure600 psi CWP
  • Max. Steam Pressure150 psi SWP
  • Seat MaterialRPTFE
  • Ball MaterialChrome-Plated Brass
  • Temp. Range-20 Degrees to 450 Degrees F
  • Handle MaterialZinc-Plated Steel with Vinyl Grip
  • Handle TypeLever
  • Seal MaterialPTFE
  • Stem TypeBlowout Proof
  • Stem MaterialBrass
  • FeaturesMounting Pad for Actuation
  • ComplianceMSS SP-110
  • StandardsMSS-SP-110
How can we improve our Technical Specifications?

Compliance and Restrictions

    Details

    SAE
    2-pc., full-port valves are machined to accept an O-ring boss connection. Drilled and tapped pad allows easy panel mounting.
    Bronze Ball Valves with SAE and Union Connections

    • Max. pressure: 600 psi WOG Temp. range: -20° to 450°F
    With RPTFE seats and blowoutproof stem with adjustable packing gland.
    Meet MSS-SP-110 standards.

    Alternate Products

    Alternate Search Terms


    Product Reviews Disclaimer:
    Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.