Skip Content

CS Ball Valve,Inline,Socket,3/4 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

CS Ball Valve, Inline, Socket, 3/4 In

APOLLO

Price: $242.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1CKR1
  • Mfr. Model # 83B24401
  • UNSPSC # 40141607
  • Catalog Page # 4012
  • Shipping Weight 4.25 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBall Valve
  • Body MaterialCarbon Steel
  • Valve Structure3-Piece
  • Body StyleInline
  • Connection TypeSocket x Socket
  • Pipe Size3/4"
  • Max. Pressure1480 psi WOG
  • Max. Steam Pressure250 psi WSP
  • PortFull
  • Temp. Range20 Degrees to 500 Degrees F
  • Handle Material300 Series Stainless Steel
  • Handle TypeLever with Lock Plate
  • Seal MaterialPTFE
  • Seat MaterialMulti-Seal
  • Stem TypeBlowout Proof
  • Stem MaterialStainless Steel
  • Ball Material316 Stainless Steel
  • StandardsASME B16.34 ANSI Class 600

Compliance and Restrictions

  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

  • This item is restricted for conveying or dispensing water for potable use (human consumption).

Details

Apollo Full-Port

• Temp. range: 20° to 500°F
Carbon steel with stainless steel trim, hardware, ball, and blowoutproof stem, statically grounded. Multiseal seats. Vacuum service to 29" Hg.
ASME B16.34 and NACE MR0175 (2000 edition).
High-Pressure 3-Pc. Carbon Steel Ball Valves

• Max. pressure: 1480 psi WOG
For use with hydraulics, vacuum, oil, and low-pressure steam.

Product content provided by supplier

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.