Skip Content

Test Cock,1/4x1/4 In,Use w/Apollo 78-291 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Test Cock, 1/4x1/4 In, Use w/Apollo 78-291

Clearance Price $8.10 / each

Price $9.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2ZXX3
  • Mfr. Model # 7829101
  • UNSPSC # 40141622
  • Catalog Page # 4066
  • Shipping Weight 0.13 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemTest Cock
  • For Use WithApollo 78-291 Series
  • Size1/4" x 1/4"
  • Connection TypeFNPT x MNPT
  • Length1-1/2"
  • Width1"
  • Material of ConstructionBronze
  • Max. Pressure175 psi
  • Temp. Range33 Degrees to 180 Degrees F
  • StandardsUSC, FCCCHR

Compliance and Restrictions

  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

  • This item is restricted for conveying or dispensing water for potable use (human consumption).

Details

RPZ Backflow Preventers

• Max. pressure: 175 psi Max. temp.: 180°F Bronze body
Top-mounted test cocks.
Backflow preventers are certified for use in potable water applications Meet ASSE 1013, USC, FCCCHR, and AWWA 511; UL Classified when ordered without ball valves.
Replacement Test Cock
Provides positive 1/4-turn shutoff and opening.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.