Skip Content

 
Steam Cock, MNPT x FNPT, Lever Handle close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Steam Cock, MNPT x FNPT, Lever Handle

Technical Specs

  • Item Steam Cock 
  • Connection Type MNPT x FNPT 
  • Pipe Size 1/4" 
  • Hose Inside Dia. None 
  • Handle Type Lever 
  • Body Material Brass 
Max. Pressure
Please Select
Bottom Type
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • APOLLO 
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Max. Pressure
Bottom Type
Price
Qty
Please use Qty box to add item(s) to cart.
4310101
100 SWP
Spring

$31.45 / each

Enter location to check availability
Catalog Page #  NA

Price $31.45 / each

Technical Specs

  • Item Steam Cock
  • Connection Type MNPT x FNPT
  • Pipe Size 1/4"
  • Hose Inside Dia. None
  • Max. Pressure 100 SWP
  • Handle Type Lever
  • Bottom Type Spring
  • Body Material Brass
4310104
150 SWP
Nut

$33.80 / each

Enter location to check availability
Catalog Page #  NA

Price $33.80 / each

Technical Specs

  • Item Steam Cock
  • Connection Type MNPT x FNPT
  • Pipe Size 1/4"
  • Hose Inside Dia. None
  • Max. Pressure 150 SWP
  • Handle Type Lever
  • Bottom Type Nut
  • Body Material Brass
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More