Skip Content

Safety Relief Valve,3/4 In,30 psi,Bronze close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Safety Relief Valve, 3/4 In, 30 psi, Bronze

Price $88.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 10001 (Change)

Go

Invalid Zip Code

NEW YORK branch 551

  • Item # 1CKV5
  • Mfr. Model # 1060405
  • UNSPSC # 40141606
  • Catalog Page # 4050
  • Shipping Weight 2.4 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSafety Relief Valve
  • Body MaterialBronze
  • Inlet TypeFNPT
  • Outlet TypeFNPT
  • Inlet Size3/4"
  • Outlet Size3/4"
  • Factory Set Pressure30 psi
  • Pressure Range15 to 160 psi
  • BtuH827,000
  • Disc MaterialBrass ASTM B16
  • Overall Height5-1/4"
  • ApplicationHot Water Heating Boilers and Hot Water Supply Systems
  • Overall Length3-3/16"
  • Seat MaterialSilicone
  • Spring MaterialPlated Alloy Steel
  • Temp. Range0 Degrees to 250 Degrees F
  • Test LeverYes
  • StandardsASME Section IV, CSA, CRN
How can we improve our Technical Specifications?

Compliance and Restrictions

    Details

    ASME Section IV Safety Relief Valves

    • Pressure range: 15 to 160 psig Max. temp.: 250°F
    Protect against excessive water pressure due to failure of controls to regulate BTU input. High BTU capacity rating. Corrosion-resistant with silicone seat. Fabric reinforced, molded diaphragm isolates spring from water at all times. FNPT connections. Designed for boilers, heating systems, and unfired pressure vessels.
    Meet ASME Section IV Coded for hot water; HV National Board Certified and CRN.

    Alternate Products


    Product Reviews Disclaimer:
    Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.