Skip Content

POP Safety Valve,1-1/4 x 2 In,200 psi close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

POP Safety Valve, 1-1/4 x 2 In, 200 psi

APOLLO

Price: $433.00 / each

Please sign in or register to access lists

Check Availability
Product ships within 16 business days from supplier
  • Item # 1CND2
  • Mfr. Model # 511GFBKMAA0200
  • UNSPSC # 40141606
  • Catalog Page # 4050
  • Catalog Group # D4498
  • Shipping Weight 10.4 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemPOP Safety Relief Valve
  • Body MaterialBronze
  • Inlet TypeMNPT
  • Outlet TypeFNPT
  • Inlet Size1-1/4"
  • Outlet Size2"
  • Factory Set Pressure200 psi
  • Pressure Range15 to 300 psi
  • Disc Material316 Stainless Steel
  • Overall Height13-1/4"
  • ApplicationAir and Gas Compressors and Dryers, Pressure Vessels and Pressure Piping System etc
  • Seat MaterialMetal
  • Spring MaterialStainless Steel
  • Temp. Range-320 Degrees to 406 Degrees F
  • Test LeverNo
  • StandardsASME Section VIII UV, NB, CSA CRN
How can we improve our Technical Specifications?

Compliance and Restrictions

    Details

    Apollo®
    Full-nozzle design can be used in closed systems. Metal-to-metal seating. Ideal for pressure vessels and pressure piping systems.
    ASME Section I Steam and Section VIII POP Safety Relief Valves
    Valves are factory preset and sealed to prevent tampering. Not adjustable. MNPT x FNPT connections.
    Note: For ASME Certified valves custom set to other pressure settings, call 1-800-GRAINGER or your local branch.

    Product content provided by supplier

    Product Reviews Disclaimer:
    Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.