Skip Content

 
Low-Lead Bronze Inline Ball Valve, Press x Press close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Low-Lead Bronze Inline Ball Valve, Press x Press

Technical Specs

  • Item Ball Valve 
  • Body Material Lead-Free Bronze 
  • Valve Structure 2-Piece 
  • Body Style Inline 
  • Port Full 
  • Connection Type Press x Press 
  • Max. Pressure 250 psi CWP 
  • Seat Material MPTFE 
  • Temp. Range 0 Degrees to 250 Degrees F 
  • Stem Type Blowout Proof 
  • For Drinking Water Applications Low Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant 
Tube Size
Please Select
Max. Steam Pressure
Please Select
Ball Material
Please Select
Handle Type
Please Select
Handle Material
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • APOLLO 
Select items to compare View Compare
18 Products
Compare /
Item #
Mfr.
Model #
Tube Size
Max. Steam Pressure
Ball Material
Handle Type
Handle Material
Price
Qty
Please use Qty box to add item(s) to cart.
77WLF-143-01
1/2"
15 psi WSP
316 Stainless Steel
Lever
Plated Steel/Insulated Polyvinyl

$56.40 / each

Enter location to check availability
Catalog Page #  3486 

Price $56.40 / each

Technical Specs

  • Item Ball Valve
  • Body Material Lead-Free Bronze
  • Valve Structure 2-Piece
  • Body Style Inline
  • Tube Size 1/2"
  • Port Full
  • Connection Type Press x Press
  • Max. Pressure 250 psi CWP
  • Max. Steam Pressure 15 psi WSP
  • Seat Material MPTFE
  • Ball Material 316 Stainless Steel
  • Temp. Range 0 Degrees to 250 Degrees F
  • Handle Type Lever
  • Handle Material Plated Steel/Insulated Polyvinyl
  • Stem Type Blowout Proof
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
77WLF10301
1/2"
15 psi WSP
Brass
Lever
Plated Steel/Insulated Polyvinyl

$33.15 / each

Enter location to check availability
Catalog Page #  3486 

Price $33.15 / each

Technical Specs

  • Item Ball Valve
  • Body Material Lead-Free Bronze
  • Valve Structure 2-Piece
  • Body Style Inline
  • Tube Size 1/2"
  • Port Full
  • Connection Type Press x Press
  • Max. Pressure 250 psi CWP
  • Max. Steam Pressure 15 psi WSP
  • Seat Material MPTFE
  • Ball Material Brass
  • Temp. Range 0 Degrees to 250 Degrees F
  • Handle Type Lever
  • Handle Material Plated Steel/Insulated Polyvinyl
  • Stem Type Blowout Proof
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
77WLF10311
1/2"
Lead-Free Brass
Insulating T-Style
Therma-Seal(TM)

$41.15 / each

Enter location to check availability
Catalog Page #  3486 

Price $41.15 / each

Technical Specs

  • Item Ball Valve
  • Body Material Lead-Free Bronze
  • Valve Structure 2-Piece
  • Body Style Inline
  • Tube Size 1/2"
  • Port Full
  • Connection Type Press x Press
  • Max. Pressure 250 psi CWP
  • Seat Material MPTFE
  • Ball Material Lead-Free Brass
  • Temp. Range 0 Degrees to 250 Degrees F
  • Handle Type Insulating T-Style
  • Handle Material Therma-Seal(TM)
  • Stem Type Blowout Proof
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
77WLF-144-01
3/4"
15 psi WSP
316 Stainless Steel
Lever
Plated Steel/Insulated Polyvinyl

$74.85 / each

Enter location to check availability
Catalog Page #  3486 

Price $74.85 / each

Technical Specs

  • Item Ball Valve
  • Body Material Lead-Free Bronze
  • Valve Structure 2-Piece
  • Body Style Inline
  • Tube Size 3/4"
  • Port Full
  • Connection Type Press x Press
  • Max. Pressure 250 psi CWP
  • Max. Steam Pressure 15 psi WSP
  • Seat Material MPTFE
  • Ball Material 316 Stainless Steel
  • Temp. Range 0 Degrees to 250 Degrees F
  • Handle Type Lever
  • Handle Material Plated Steel/Insulated Polyvinyl
  • Stem Type Blowout Proof
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
77WLF10401
3/4"
15 psi WSP
Brass
Lever
Plated Steel/Insulated Polyvinyl

$42.60 / each

Enter location to check availability
Catalog Page #  3486 

Price $42.60 / each

Technical Specs

  • Item Ball Valve
  • Body Material Lead-Free Bronze
  • Valve Structure 2-Piece
  • Body Style Inline
  • Tube Size 3/4"
  • Port Full
  • Connection Type Press x Press
  • Max. Pressure 250 psi CWP
  • Max. Steam Pressure 15 psi WSP
  • Seat Material MPTFE
  • Ball Material Brass
  • Temp. Range 0 Degrees to 250 Degrees F
  • Handle Type Lever
  • Handle Material Plated Steel/Insulated Polyvinyl
  • Stem Type Blowout Proof
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
77WLF10411
3/4"
Lead-Free Brass
Insulating T-Style
Therma-Seal(TM)

$51.20 / each

Enter location to check availability
Catalog Page #  3486 

Price $51.20 / each

Technical Specs

  • Item Ball Valve
  • Body Material Lead-Free Bronze
  • Valve Structure 2-Piece
  • Body Style Inline
  • Tube Size 3/4"
  • Port Full
  • Connection Type Press x Press
  • Max. Pressure 250 psi CWP
  • Seat Material MPTFE
  • Ball Material Lead-Free Brass
  • Temp. Range 0 Degrees to 250 Degrees F
  • Handle Type Insulating T-Style
  • Handle Material Therma-Seal(TM)
  • Stem Type Blowout Proof
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
77WLF-145-01
1"
15 psi WSP
316 Stainless Steel
Lever
Plated Steel/Insulated Polyvinyl

$83.40 / each

Enter location to check availability
Catalog Page #  3486 

Price $83.40 / each

Technical Specs

  • Item Ball Valve
  • Body Material Lead-Free Bronze
  • Valve Structure 2-Piece
  • Body Style Inline
  • Tube Size 1"
  • Port Full
  • Connection Type Press x Press
  • Max. Pressure 250 psi CWP
  • Max. Steam Pressure 15 psi WSP
  • Seat Material MPTFE
  • Ball Material 316 Stainless Steel
  • Temp. Range 0 Degrees to 250 Degrees F
  • Handle Type Lever
  • Handle Material Plated Steel/Insulated Polyvinyl
  • Stem Type Blowout Proof
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
77WLF10501
1"
15 psi WSP
Brass
Lever
Plated Steel/Insulated Polyvinyl

$56.20 / each

Enter location to check availability
Catalog Page #  3486 

Price $56.20 / each

Technical Specs

  • Item Ball Valve
  • Body Material Lead-Free Bronze
  • Valve Structure 2-Piece
  • Body Style Inline
  • Tube Size 1"
  • Port Full
  • Connection Type Press x Press
  • Max. Pressure 250 psi CWP
  • Max. Steam Pressure 15 psi WSP
  • Seat Material MPTFE
  • Ball Material Brass
  • Temp. Range 0 Degrees to 250 Degrees F
  • Handle Type Lever
  • Handle Material Plated Steel/Insulated Polyvinyl
  • Stem Type Blowout Proof
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
77WLF10511
1"
Lead-Free Brass
Insulating T-Style
Therma-Seal(TM)

$65.55 / each

Enter location to check availability
Catalog Page #  3486 

Price $65.55 / each

Technical Specs

  • Item Ball Valve
  • Body Material Lead-Free Bronze
  • Valve Structure 2-Piece
  • Body Style Inline
  • Tube Size 1"
  • Port Full
  • Connection Type Press x Press
  • Max. Pressure 250 psi CWP
  • Seat Material MPTFE
  • Ball Material Lead-Free Brass
  • Temp. Range 0 Degrees to 250 Degrees F
  • Handle Type Insulating T-Style
  • Handle Material Therma-Seal(TM)
  • Stem Type Blowout Proof
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
77WLF-146-01
1-1/4"
15 psi WSP
316 Stainless Steel
Lever
Plated Steel/Insulated Polyvinyl

$136.90 / each

Enter location to check availability
Catalog Page #  3486 

Price $136.90 / each

Technical Specs

  • Item Ball Valve
  • Body Material Lead-Free Bronze
  • Valve Structure 2-Piece
  • Body Style Inline
  • Tube Size 1-1/4"
  • Port Full
  • Connection Type Press x Press
  • Max. Pressure 250 psi CWP
  • Max. Steam Pressure 15 psi WSP
  • Seat Material MPTFE
  • Ball Material 316 Stainless Steel
  • Temp. Range 0 Degrees to 250 Degrees F
  • Handle Type Lever
  • Handle Material Plated Steel/Insulated Polyvinyl
  • Stem Type Blowout Proof
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
77WLF10601
1-1/4"
15 psi WSP
Brass
Lever
Plated Steel/Insulated Polyvinyl

$106.15 / each

Enter location to check availability
Catalog Page #  3486 

Price $106.15 / each

Technical Specs

  • Item Ball Valve
  • Body Material Lead-Free Bronze
  • Valve Structure 2-Piece
  • Body Style Inline
  • Tube Size 1-1/4"
  • Port Full
  • Connection Type Press x Press
  • Max. Pressure 250 psi CWP
  • Max. Steam Pressure 15 psi WSP
  • Seat Material MPTFE
  • Ball Material Brass
  • Temp. Range 0 Degrees to 250 Degrees F
  • Handle Type Lever
  • Handle Material Plated Steel/Insulated Polyvinyl
  • Stem Type Blowout Proof
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
77WLF10611
1-1/4"
Lead-Free Brass
Insulating T-Style
Therma-Seal(TM)

$115.10 / each

Enter location to check availability
Catalog Page #  3486 

Price $115.10 / each

Technical Specs

  • Item Ball Valve
  • Body Material Lead-Free Bronze
  • Valve Structure 2-Piece
  • Body Style Inline
  • Tube Size 1-1/4"
  • Port Full
  • Connection Type Press x Press
  • Max. Pressure 250 psi CWP
  • Seat Material MPTFE
  • Ball Material Lead-Free Brass
  • Temp. Range 0 Degrees to 250 Degrees F
  • Handle Type Insulating T-Style
  • Handle Material Therma-Seal(TM)
  • Stem Type Blowout Proof
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
77WLF-147-01
1-1/2"
15 psi WSP
316 Stainless Steel
Lever
Plated Steel/Insulated Polyvinyl

$183.00 / each

Enter location to check availability
Catalog Page #  3486 

Price $183.00 / each

Technical Specs

  • Item Ball Valve
  • Body Material Lead-Free Bronze
  • Valve Structure 2-Piece
  • Body Style Inline
  • Tube Size 1-1/2"
  • Port Full
  • Connection Type Press x Press
  • Max. Pressure 250 psi CWP
  • Max. Steam Pressure 15 psi WSP
  • Seat Material MPTFE
  • Ball Material 316 Stainless Steel
  • Temp. Range 0 Degrees to 250 Degrees F
  • Handle Type Lever
  • Handle Material Plated Steel/Insulated Polyvinyl
  • Stem Type Blowout Proof
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
77WLF10701
1-1/2"
15 psi WSP
Brass
Lever
Plated Steel/Insulated Polyvinyl

$126.65 / each

Enter location to check availability
Catalog Page #  3486 

Price $126.65 / each

Technical Specs

  • Item Ball Valve
  • Body Material Lead-Free Bronze
  • Valve Structure 2-Piece
  • Body Style Inline
  • Tube Size 1-1/2"
  • Port Full
  • Connection Type Press x Press
  • Max. Pressure 250 psi CWP
  • Max. Steam Pressure 15 psi WSP
  • Seat Material MPTFE
  • Ball Material Brass
  • Temp. Range 0 Degrees to 250 Degrees F
  • Handle Type Lever
  • Handle Material Plated Steel/Insulated Polyvinyl
  • Stem Type Blowout Proof
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
77WLF10711
1-1/2"
Lead-Free Brass
Insulating T-Style
Therma-Seal(TM)

$141.45 / each

Enter location to check availability
Catalog Page #  3486 

Price $141.45 / each

Technical Specs

  • Item Ball Valve
  • Body Material Lead-Free Bronze
  • Valve Structure 2-Piece
  • Body Style Inline
  • Tube Size 1-1/2"
  • Port Full
  • Connection Type Press x Press
  • Max. Pressure 250 psi CWP
  • Seat Material MPTFE
  • Ball Material Lead-Free Brass
  • Temp. Range 0 Degrees to 250 Degrees F
  • Handle Type Insulating T-Style
  • Handle Material Therma-Seal(TM)
  • Stem Type Blowout Proof
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
77WLF-148-01
2"
15 psi WSP
316 Stainless Steel
Lever
Plated Steel/Insulated Polyvinyl

$291.25 / each

Enter location to check availability
Catalog Page #  3486 

Price $291.25 / each

Technical Specs

  • Item Ball Valve
  • Body Material Lead-Free Bronze
  • Valve Structure 2-Piece
  • Body Style Inline
  • Tube Size 2"
  • Port Full
  • Connection Type Press x Press
  • Max. Pressure 250 psi CWP
  • Max. Steam Pressure 15 psi WSP
  • Seat Material MPTFE
  • Ball Material 316 Stainless Steel
  • Temp. Range 0 Degrees to 250 Degrees F
  • Handle Type Lever
  • Handle Material Plated Steel/Insulated Polyvinyl
  • Stem Type Blowout Proof
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
77WLF10801
2"
15 psi WSP
Brass
Lever
Plated Steel/Insulated Polyvinyl

$228.00 / each

Enter location to check availability
Catalog Page #  3486 

Price $228.00 / each

Technical Specs

  • Item Ball Valve
  • Body Material Lead-Free Bronze
  • Valve Structure 2-Piece
  • Body Style Inline
  • Tube Size 2"
  • Port Full
  • Connection Type Press x Press
  • Max. Pressure 250 psi CWP
  • Max. Steam Pressure 15 psi WSP
  • Seat Material MPTFE
  • Ball Material Brass
  • Temp. Range 0 Degrees to 250 Degrees F
  • Handle Type Lever
  • Handle Material Plated Steel/Insulated Polyvinyl
  • Stem Type Blowout Proof
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
77WLF10811
2"
Lead-Free Brass
Insulating T-Style
Therma-Seal(TM)

$235.00 / each

Enter location to check availability
Catalog Page #  3486 

Price $235.00 / each

Technical Specs

  • Item Ball Valve
  • Body Material Lead-Free Bronze
  • Valve Structure 2-Piece
  • Body Style Inline
  • Tube Size 2"
  • Port Full
  • Connection Type Press x Press
  • Max. Pressure 250 psi CWP
  • Seat Material MPTFE
  • Ball Material Lead-Free Brass
  • Temp. Range 0 Degrees to 250 Degrees F
  • Handle Type Insulating T-Style
  • Handle Material Therma-Seal(TM)
  • Stem Type Blowout Proof
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More