Skip Content

 
Low-Lead Bronze Inline Ball Valve, FNPT x FNPT close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Low-Lead Bronze Inline Ball Valve, FNPT x FNPT


Technical Specs

  • Sub-Category Bronze Ball Valves 
  • Item Ball Valve 
  • Body Material Low-Lead Bronze 
  • Valve Structure 2-Piece 
  • Body Style Inline 
  • Connection Type FNPT x FNPT 
  • Max. Pressure 600 psi WOG 
  • Max. Steam Pressure 150 psi WSP 
  • Ball Material Lead-Free Chrome-Plated Brass 
  • Temp. Range -20 Degrees to 450 Degrees F 
  • For Drinking Water Applications Low Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant 
Pipe Size
Please Select
Port
Please Select
Seat Material
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • APOLLO 
Select items to compare View Compare
16 Products
Compare /
Product #
Mfr.
Model #
Pipe Size
Port
Seat Material
Price
Qty
Please use Qty box to add item(s) to cart.
77CLF-101-01
1/4"
Full
MPTFE

$24.12 / each

Enter location to check availability
Catalog Page #  3575 

Price $24.12 / each

Technical Specs

  • Sub-Category Bronze Ball Valves
  • Item Ball Valve
  • Body Material Low-Lead Bronze
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 1/4"
  • Port Full
  • Connection Type FNPT x FNPT
  • Max. Pressure 600 psi WOG
  • Max. Steam Pressure 150 psi WSP
  • Seat Material MPTFE
  • Ball Material Lead-Free Chrome-Plated Brass
  • Temp. Range -20 Degrees to 450 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
70LF-101-01
1/4"
Standard
RPTFE

$25.30 / each

Enter location to check availability
Catalog Page #  3575 

Price $25.30 / each

Technical Specs

  • Sub-Category Bronze Ball Valves
  • Item Ball Valve
  • Body Material Low-Lead Bronze
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 1/4"
  • Port Standard
  • Connection Type FNPT x FNPT
  • Max. Pressure 600 psi WOG
  • Max. Steam Pressure 150 psi WSP
  • Seat Material RPTFE
  • Ball Material Lead-Free Chrome-Plated Brass
  • Temp. Range -20 Degrees to 450 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
77CLF-102-01
3/8"
Full
MPTFE

$24.12 / each

Enter location to check availability
Catalog Page #  3575 

Price $24.12 / each

Technical Specs

  • Sub-Category Bronze Ball Valves
  • Item Ball Valve
  • Body Material Low-Lead Bronze
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 3/8"
  • Port Full
  • Connection Type FNPT x FNPT
  • Max. Pressure 600 psi WOG
  • Max. Steam Pressure 150 psi WSP
  • Seat Material MPTFE
  • Ball Material Lead-Free Chrome-Plated Brass
  • Temp. Range -20 Degrees to 450 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
70LF-102-01
3/8"
Standard
RPTFE

$25.30 / each

Enter location to check availability
Catalog Page #  3575 

Price $25.30 / each

Technical Specs

  • Sub-Category Bronze Ball Valves
  • Item Ball Valve
  • Body Material Low-Lead Bronze
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 3/8"
  • Port Standard
  • Connection Type FNPT x FNPT
  • Max. Pressure 600 psi WOG
  • Max. Steam Pressure 150 psi WSP
  • Seat Material RPTFE
  • Ball Material Lead-Free Chrome-Plated Brass
  • Temp. Range -20 Degrees to 450 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
77CLF-103-01
1/2"
Full
MPTFE

$24.12 / each

Enter location to check availability
Catalog Page #  3575 

Price $24.12 / each

Technical Specs

  • Sub-Category Bronze Ball Valves
  • Item Ball Valve
  • Body Material Low-Lead Bronze
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 1/2"
  • Port Full
  • Connection Type FNPT x FNPT
  • Max. Pressure 600 psi WOG
  • Max. Steam Pressure 150 psi WSP
  • Seat Material MPTFE
  • Ball Material Lead-Free Chrome-Plated Brass
  • Temp. Range -20 Degrees to 450 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
70LF-103-01
1/2"
Standard
RPTFE

$25.30 / each

Enter location to check availability
Catalog Page #  3575 

Price $25.30 / each

Technical Specs

  • Sub-Category Bronze Ball Valves
  • Item Ball Valve
  • Body Material Low-Lead Bronze
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 1/2"
  • Port Standard
  • Connection Type FNPT x FNPT
  • Max. Pressure 600 psi WOG
  • Max. Steam Pressure 150 psi WSP
  • Seat Material RPTFE
  • Ball Material Lead-Free Chrome-Plated Brass
  • Temp. Range -20 Degrees to 450 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
77CLF-104-01
3/4"
Full
MPTFE

$39.55 / each

Enter location to check availability
Catalog Page #  3575 

Price $39.55 / each

Technical Specs

  • Sub-Category Bronze Ball Valves
  • Item Ball Valve
  • Body Material Low-Lead Bronze
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 3/4"
  • Port Full
  • Connection Type FNPT x FNPT
  • Max. Pressure 600 psi WOG
  • Max. Steam Pressure 150 psi WSP
  • Seat Material MPTFE
  • Ball Material Lead-Free Chrome-Plated Brass
  • Temp. Range -20 Degrees to 450 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
70LF-104-01
3/4"
Standard
RPTFE

$45.60 / each

Enter location to check availability
Catalog Page #  3575 

Price $45.60 / each

Technical Specs

  • Sub-Category Bronze Ball Valves
  • Item Ball Valve
  • Body Material Low-Lead Bronze
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 3/4"
  • Port Standard
  • Connection Type FNPT x FNPT
  • Max. Pressure 600 psi WOG
  • Max. Steam Pressure 150 psi WSP
  • Seat Material RPTFE
  • Ball Material Lead-Free Chrome-Plated Brass
  • Temp. Range -20 Degrees to 450 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
77CLF-105-01
1"
Full
MPTFE

$48.75 / each

Enter location to check availability
Catalog Page #  3575 

Price $48.75 / each

Technical Specs

  • Sub-Category Bronze Ball Valves
  • Item Ball Valve
  • Body Material Low-Lead Bronze
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 1"
  • Port Full
  • Connection Type FNPT x FNPT
  • Max. Pressure 600 psi WOG
  • Max. Steam Pressure 150 psi WSP
  • Seat Material MPTFE
  • Ball Material Lead-Free Chrome-Plated Brass
  • Temp. Range -20 Degrees to 450 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
70LF-105-01
1"
Standard
RPTFE

$57.40 / each

Enter location to check availability
Catalog Page #  3575 

Price $57.40 / each

Technical Specs

  • Sub-Category Bronze Ball Valves
  • Item Ball Valve
  • Body Material Low-Lead Bronze
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 1"
  • Port Standard
  • Connection Type FNPT x FNPT
  • Max. Pressure 600 psi WOG
  • Max. Steam Pressure 150 psi WSP
  • Seat Material RPTFE
  • Ball Material Lead-Free Chrome-Plated Brass
  • Temp. Range -20 Degrees to 450 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
77CLF-106-01
1-1/4"
Full
MPTFE

$106.70 / each

Enter location to check availability
Catalog Page #  3575 

Price $106.70 / each

Technical Specs

  • Sub-Category Bronze Ball Valves
  • Item Ball Valve
  • Body Material Low-Lead Bronze
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 1-1/4"
  • Port Full
  • Connection Type FNPT x FNPT
  • Max. Pressure 600 psi WOG
  • Max. Steam Pressure 150 psi WSP
  • Seat Material MPTFE
  • Ball Material Lead-Free Chrome-Plated Brass
  • Temp. Range -20 Degrees to 450 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
70LF-106-01
1-1/4"
Standard
RPTFE

$87.50 / each

Enter location to check availability
Catalog Page #  3575 

Price $87.50 / each

Technical Specs

  • Sub-Category Bronze Ball Valves
  • Item Ball Valve
  • Body Material Low-Lead Bronze
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 1-1/4"
  • Port Standard
  • Connection Type FNPT x FNPT
  • Max. Pressure 600 psi WOG
  • Max. Steam Pressure 150 psi WSP
  • Seat Material RPTFE
  • Ball Material Lead-Free Chrome-Plated Brass
  • Temp. Range -20 Degrees to 450 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
77CLF-107-01
1-1/2"
Full
MPTFE

$141.45 / each

Enter location to check availability
Catalog Page #  3575 

Price $141.45 / each

Technical Specs

  • Sub-Category Bronze Ball Valves
  • Item Ball Valve
  • Body Material Low-Lead Bronze
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 1-1/2"
  • Port Full
  • Connection Type FNPT x FNPT
  • Max. Pressure 600 psi WOG
  • Max. Steam Pressure 150 psi WSP
  • Seat Material MPTFE
  • Ball Material Lead-Free Chrome-Plated Brass
  • Temp. Range -20 Degrees to 450 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
70LF-107-01
1-1/2"
Standard
RPTFE

$112.80 / each

Enter location to check availability
Catalog Page #  3575 

Price $112.80 / each

Technical Specs

  • Sub-Category Bronze Ball Valves
  • Item Ball Valve
  • Body Material Low-Lead Bronze
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 1-1/2"
  • Port Standard
  • Connection Type FNPT x FNPT
  • Max. Pressure 600 psi WOG
  • Max. Steam Pressure 150 psi WSP
  • Seat Material RPTFE
  • Ball Material Lead-Free Chrome-Plated Brass
  • Temp. Range -20 Degrees to 450 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
77CLF-108-01
2"
Full
MPTFE

$211.50 / each

Enter location to check availability
Catalog Page #  3575 

Price $211.50 / each

Technical Specs

  • Sub-Category Bronze Ball Valves
  • Item Ball Valve
  • Body Material Low-Lead Bronze
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 2"
  • Port Full
  • Connection Type FNPT x FNPT
  • Max. Pressure 600 psi WOG
  • Max. Steam Pressure 150 psi WSP
  • Seat Material MPTFE
  • Ball Material Lead-Free Chrome-Plated Brass
  • Temp. Range -20 Degrees to 450 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
70LF-108-01
2"
Standard
RPTFE

$131.85 / each

Enter location to check availability
Catalog Page #  3575 

Price $131.85 / each

Technical Specs

  • Sub-Category Bronze Ball Valves
  • Item Ball Valve
  • Body Material Low-Lead Bronze
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 2"
  • Port Standard
  • Connection Type FNPT x FNPT
  • Max. Pressure 600 psi WOG
  • Max. Steam Pressure 150 psi WSP
  • Seat Material RPTFE
  • Ball Material Lead-Free Chrome-Plated Brass
  • Temp. Range -20 Degrees to 450 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms