Skip Content

 
Gas Cock, Tee Handle close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Gas Cock, Tee Handle

Technical Specs

  • Handle Type Tee 
Item
Please Select
Connection Type
Please Select
Pipe Size
Please Select
Overall Length
Please Select
Max. Pressure
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • APOLLO 
Select items to compare View Compare
10 Products
Compare /
Item #
Mfr.
Model #
Item
Connection Type
Pipe Size
Overall Length
Max. Pressure
Price
Qty
Please use Qty box to add item(s) to cart.
5210101
Gas Cock
FNPT x FNPT
1/4" x 1/4"
1-21/32"
125 psig

$29.10 / each

Enter location to check availability
Catalog Page #  3645 

Price $29.10 / each

Technical Specs

  • Item Gas Cock
  • Connection Type FNPT x FNPT
  • Pipe Size 1/4" x 1/4"
  • Overall Length 1-21/32"
  • Handle Type Tee
  • Max. Pressure 125 psig
5110301
Gas Cock
FNPT x FNPT
1/4" x 1/4"
1-7/8"
1/2 psig

$31.90 / each

Enter location to check availability
Catalog Page #  3645 

Price $31.90 / each

Technical Specs

  • Item Gas Cock
  • Connection Type FNPT x FNPT
  • Pipe Size 1/4" x 1/4"
  • Overall Length 1-7/8"
  • Handle Type Tee
  • Max. Pressure 1/2 psig
5210201
Gas Cock
FNPT x FNPT
3/8" x 3/8"
1-21/32"
125 psig

$27.45 / each

Enter location to check availability
Catalog Page #  3645 

Price $27.45 / each

Technical Specs

  • Item Gas Cock
  • Connection Type FNPT x FNPT
  • Pipe Size 3/8" x 3/8"
  • Overall Length 1-21/32"
  • Handle Type Tee
  • Max. Pressure 125 psig
5110701
Gas Cock
FNPT x FNPT
3/8" x 3/8"
1-13/16"
1/2 psig

$47.35 / each

Enter location to check availability
Catalog Page #  3645 

Price $47.35 / each

Technical Specs

  • Item Gas Cock
  • Connection Type FNPT x FNPT
  • Pipe Size 3/8" x 3/8"
  • Overall Length 1-13/16"
  • Handle Type Tee
  • Max. Pressure 1/2 psig
5110501
Gas Cock
FNPT x FNPT
1/2" x 1/2"
1-7/8"
1/2 psig

$48.05 / each

Enter location to check availability
Catalog Page #  3645 

Price $48.05 / each

Technical Specs

  • Item Gas Cock
  • Connection Type FNPT x FNPT
  • Pipe Size 1/2" x 1/2"
  • Overall Length 1-7/8"
  • Handle Type Tee
  • Max. Pressure 1/2 psig
5110801
Gas Cock
FNPT x FNPT
1/2" x 1/2"
2-1/16"
1/2 psig

$49.10 / each

Enter location to check availability
Catalog Page #  3645 

Price $49.10 / each

Technical Specs

  • Item Gas Cock
  • Connection Type FNPT x FNPT
  • Pipe Size 1/2" x 1/2"
  • Overall Length 2-1/16"
  • Handle Type Tee
  • Max. Pressure 1/2 psig
5210301
Gas Cock
FNPT x FNPT
1/2" x 1/2"
2-1/16"
125 psig

$26.35 / each

Enter location to check availability
Catalog Page #  3645 

Price $26.35 / each

Technical Specs

  • Item Gas Cock
  • Connection Type FNPT x FNPT
  • Pipe Size 1/2" x 1/2"
  • Overall Length 2-1/16"
  • Handle Type Tee
  • Max. Pressure 125 psig
5210401
Gas Cock
FNPT x FNPT
3/4" x 3/4"
2-5/16"
125 psig

$30.90 / each

Enter location to check availability
Catalog Page #  3645 

Price $30.90 / each

Technical Specs

  • Item Gas Cock
  • Connection Type FNPT x FNPT
  • Pipe Size 3/4" x 3/4"
  • Overall Length 2-5/16"
  • Handle Type Tee
  • Max. Pressure 125 psig
5210501
Gas Cock
FNPT x FNPT
1" x 1"
2-9/16"
125 psig

$38.10 / each

Enter location to check availability
Catalog Page #  3645 

Price $38.10 / each

Technical Specs

  • Item Gas Cock
  • Connection Type FNPT x FNPT
  • Pipe Size 1" x 1"
  • Overall Length 2-9/16"
  • Handle Type Tee
  • Max. Pressure 125 psig
5530201
Gas Cock with Throttle Adjustment
FNPT x MNPT
1/4" x 1/4"
1-31/32"
1/2 psig

$38.65 / each

Enter location to check availability
Catalog Page #  3645 

Price $38.65 / each

Technical Specs

  • Item Gas Cock with Throttle Adjustment
  • Connection Type FNPT x MNPT
  • Pipe Size 1/4" x 1/4"
  • Overall Length 1-31/32"
  • Handle Type Tee
  • Max. Pressure 1/2 psig
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More