Skip Content

 
Gas Cock, Lever Handle close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Gas Cock, Lever Handle


Technical Specs

  • Item Gas Cock 
  • Handle Type Lever 
Connection Type
Please Select
Pipe Size
Please Select
Overall Length
Please Select
Max. Pressure
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • APOLLO 
Select items to compare View Compare
19 Products
Compare /
Product #
Mfr.
Model #
Connection Type
Pipe Size
Overall Length
Max. Pressure
Price
Qty
Please use Qty box to add item(s) to cart.
5240101
FNPT x FNPT
1/4" x 1/4"
1-21/32"
125 psig

$27.90 / each

Enter location to check availability
Catalog Page #  3645 

Price $27.90 / each

Technical Specs

  • Item Gas Cock
  • Connection Type FNPT x FNPT
  • Pipe Size 1/4" x 1/4"
  • Overall Length 1-21/32"
  • Handle Type Lever
  • Max. Pressure 125 psig
5240201
FNPT x FNPT
3/8" x 3/8"
1-21/32"
125 psig

$27.65 / each

Enter location to check availability
Catalog Page #  3645 

Price $27.65 / each

Technical Specs

  • Item Gas Cock
  • Connection Type FNPT x FNPT
  • Pipe Size 3/8" x 3/8"
  • Overall Length 1-21/32"
  • Handle Type Lever
  • Max. Pressure 125 psig
5240301
FNPT x FNPT
1/2" x 1/2"
2-1/16"
125 psig

$27.45 / each

Enter location to check availability
Catalog Page #  3645 

Price $27.45 / each

Technical Specs

  • Item Gas Cock
  • Connection Type FNPT x FNPT
  • Pipe Size 1/2" x 1/2"
  • Overall Length 2-1/16"
  • Handle Type Lever
  • Max. Pressure 125 psig
5020302
FNPT x FNPT
1/2" x 1/2"
2-1/2"
1/2 psig

$62.65 / each

Enter location to check availability
Catalog Page #  3645 

Price $62.65 / each

Technical Specs

  • Item Gas Cock
  • Connection Type FNPT x FNPT
  • Pipe Size 1/2" x 1/2"
  • Overall Length 2-1/2"
  • Handle Type Lever
  • Max. Pressure 1/2 psig
5240401
FNPT x FNPT
3/4" x 3/4"
2-5/16"
125 psig

$31.00 / each

Enter location to check availability
Catalog Page #  3645 

Price $31.00 / each

Technical Specs

  • Item Gas Cock
  • Connection Type FNPT x FNPT
  • Pipe Size 3/4" x 3/4"
  • Overall Length 2-5/16"
  • Handle Type Lever
  • Max. Pressure 125 psig
5030302
FNPT x FNPT
3/4" x 3/4"
2-15/16"
1/2 psig

$68.15 / each

Enter location to check availability
Catalog Page #  3645 

Price $68.15 / each

Technical Specs

  • Item Gas Cock
  • Connection Type FNPT x FNPT
  • Pipe Size 3/4" x 3/4"
  • Overall Length 2-15/16"
  • Handle Type Lever
  • Max. Pressure 1/2 psig
5240501
FNPT x FNPT
1" x 1"
2-9/16"
125 psig

$37.30 / each

Enter location to check availability
Catalog Page #  3645 

Price $37.30 / each

Technical Specs

  • Item Gas Cock
  • Connection Type FNPT x FNPT
  • Pipe Size 1" x 1"
  • Overall Length 2-9/16"
  • Handle Type Lever
  • Max. Pressure 125 psig
5040302
FNPT x FNPT
1" x 1"
3-15/16"
1/2 psig

$84.90 / each

Enter location to check availability
Catalog Page #  3645 

Price $84.90 / each

Technical Specs

  • Item Gas Cock
  • Connection Type FNPT x FNPT
  • Pipe Size 1" x 1"
  • Overall Length 3-15/16"
  • Handle Type Lever
  • Max. Pressure 1/2 psig
5050302
FNPT x FNPT
1-1/4" x 1-1/4"
3-21/32"
1/2 psig

$106.75 / each

Enter location to check availability
Catalog Page #  3645 

Price $106.75 / each

Technical Specs

  • Item Gas Cock
  • Connection Type FNPT x FNPT
  • Pipe Size 1-1/4" x 1-1/4"
  • Overall Length 3-21/32"
  • Handle Type Lever
  • Max. Pressure 1/2 psig
5060306
FNPT x FNPT
1-1/2" x 1-1/2"
4-3/8"
1/2 psig

$205.50 / each

Enter location to check availability
Catalog Page #  3645 

Price $205.50 / each

Technical Specs

  • Item Gas Cock
  • Connection Type FNPT x FNPT
  • Pipe Size 1-1/2" x 1-1/2"
  • Overall Length 4-3/8"
  • Handle Type Lever
  • Max. Pressure 1/2 psig
5060302
FNPT x FNPT
1-1/2" x 1-1/2"
4-3/8"
1/2 psig

$205.50 / each

Enter location to check availability
Catalog Page #  3645 

Price $205.50 / each

Technical Specs

  • Item Gas Cock
  • Connection Type FNPT x FNPT
  • Pipe Size 1-1/2" x 1-1/2"
  • Overall Length 4-3/8"
  • Handle Type Lever
  • Max. Pressure 1/2 psig
5070306
FNPT x FNPT
2" x 2"
5-7/16"
1/2 psig

$312.75 / each

Enter location to check availability
Catalog Page #  3645 

Price $312.75 / each

Technical Specs

  • Item Gas Cock
  • Connection Type FNPT x FNPT
  • Pipe Size 2" x 2"
  • Overall Length 5-7/16"
  • Handle Type Lever
  • Max. Pressure 1/2 psig
5070302
FNPT x FNPT
2" x 2"
5-7/16"
1/2 psig

$315.00 / each

Enter location to check availability
Catalog Page #  3645 

Price $315.00 / each

Technical Specs

  • Item Gas Cock
  • Connection Type FNPT x FNPT
  • Pipe Size 2" x 2"
  • Overall Length 5-7/16"
  • Handle Type Lever
  • Max. Pressure 1/2 psig
5080301
FNPT x FNPT
2-1/2" x 2-1/2"
5-7/8"
1/2 psig

$336.00 / each

Enter location to check availability
Catalog Page #  3645 

Price $336.00 / each

Technical Specs

  • Item Gas Cock
  • Connection Type FNPT x FNPT
  • Pipe Size 2-1/2" x 2-1/2"
  • Overall Length 5-7/8"
  • Handle Type Lever
  • Max. Pressure 1/2 psig
5329901
FNPT x MNPT
1/8" x 1/8"
1-9/16"
200 psig

$21.49 / each

Enter location to check availability
Catalog Page #  3645 

Price $21.49 / each

Technical Specs

  • Item Gas Cock
  • Connection Type FNPT x MNPT
  • Pipe Size 1/8" x 1/8"
  • Overall Length 1-9/16"
  • Handle Type Lever
  • Max. Pressure 200 psig
5330001
FNPT x MNPT
1/4" x 1/4"
1-9/16"
200 psig

$20.98 / each

Enter location to check availability
Catalog Page #  3645 

Price $20.98 / each

Technical Specs

  • Item Gas Cock
  • Connection Type FNPT x MNPT
  • Pipe Size 1/4" x 1/4"
  • Overall Length 1-9/16"
  • Handle Type Lever
  • Max. Pressure 200 psig
5410101
FNPT x MNPT
3/8" x 1/8"
2-21/32"
1/2 psig

$30.75 / each

Enter location to check availability
Catalog Page #  3645 

Price $30.75 / each

Technical Specs

  • Item Gas Cock
  • Connection Type FNPT x MNPT
  • Pipe Size 3/8" x 1/8"
  • Overall Length 2-21/32"
  • Handle Type Lever
  • Max. Pressure 1/2 psig
5330101
FNPT x MNPT
3/8" x 3/8"
2-9/32"
200 psig

$44.55 / each

Enter location to check availability
Catalog Page #  3645 

Price $44.55 / each

Technical Specs

  • Item Gas Cock
  • Connection Type FNPT x MNPT
  • Pipe Size 3/8" x 3/8"
  • Overall Length 2-9/32"
  • Handle Type Lever
  • Max. Pressure 200 psig
5420101
FNPT x SAE
3/8" x 3/8"
2-3/16"
1/2 psig

$28.25 / each

Enter location to check availability
Catalog Page #  3645 

Price $28.25 / each

Technical Specs

  • Item Gas Cock
  • Connection Type FNPT x SAE
  • Pipe Size 3/8" x 3/8"
  • Overall Length 2-3/16"
  • Handle Type Lever
  • Max. Pressure 1/2 psig
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More