Skip Content

Gas Cock,FNPT,Size 3/4 In.,2-5/16 In. L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Gas Cock, FNPT, Size 3/4 In., 2-5/16 In. L

Price $30.65 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2EEY4
  • Mfr. Model # 5240401
  • UNSPSC # 40141740
  • Catalog Page # 4080
  • Shipping Weight 0.5 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemGas Cock
  • Connection TypeFNPT x FNPT
  • Pipe Size3/4" x 3/4"
  • Overall Length2-5/16"
  • Handle TypeLever
  • Max. Pressure125 psig
  • Body MaterialBronze
  • Temp. Range32 Degrees to 500 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions

    Details

    Bronze Gas Cocks

    • Temp. range: 32° to 125°F
    Valves are designed for shutoff service in residential and commercial applications to isolate gas appliances. Can be used with natural and manufactured gases.
    Accepted for use in New York Department of Buildings MEA 45-90-M.

    Alternate Search Terms


    Product Reviews Disclaimer:
    Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.