Skip Content

 
Dual Check Valve close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Dual Check Valve

Technical Specs

  • Item Dual Check Valve 
Sub-Category
Please Select
Material of Construction
Please Select
Size
Please Select
Connection Type
Please Select
Length
Please Select
Width
Please Select
Overall Height
Please Select
Seat Material
Please Select
Cracking Pressure
Please Select
For Drinking Water Applications
Please Select
For Drinking Water Applications in CA, VT, MD, LA
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • APOLLO 
Select items to compare View Compare
17 Products
Compare /
Item #
Mfr.
Model #
Sub-Category
Material of Construction
Size
Connection Type
Length
Width
Overall Height
Seat Material
Cracking Pressure
For Drinking Water Applications
For Drinking Water Applications in CA, VT, MD, LA
Price
Qty
Please use Qty box to add item(s) to cart.
4N3A33A
Bronze
1/2"
FNPT
3.32"

$18.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $18.00 / each

Price $56.05 / each

Technical Specs

  • Item Dual Check Valve
  • Material of Construction Bronze
  • Size 1/2"
  • Connection Type FNPT
  • Length 3.32"
404A33AM
Bronze
1/2"
FNPT
5"

$85.40 / each

Enter location to check availability
Catalog Page #  3634 

Price $85.40 / each

Technical Specs

  • Item Dual Check Valve
  • Material of Construction Bronze
  • Size 1/2"
  • Connection Type FNPT
  • Length 5"
4N3A44A
Bronze
3/4"
FNPT
4.41"

$60.30 / each

Enter location to check availability
Catalog Page #  NA

Price $60.30 / each

Technical Specs

  • Item Dual Check Valve
  • Material of Construction Bronze
  • Size 3/4"
  • Connection Type FNPT
  • Length 4.41"
404A44AM
Bronze
3/4"
FNPT
5"

$24.00 / each

Enter location to check availability
Catalog Page #  3634 

Clearance Price $24.00 / each

Price $83.50 / each

Technical Specs

  • Item Dual Check Valve
  • Material of Construction Bronze
  • Size 3/4"
  • Connection Type FNPT
  • Length 5"
4N3A44B
Bronze
3/4"
FNPT x MNPT
4.41"

$61.32 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $61.32 / each

Price $64.55 / each

Technical Specs

  • Item Dual Check Valve
  • Material of Construction Bronze
  • Size 3/4"
  • Connection Type FNPT x MNPT
  • Length 4.41"
4NLF3A55A
Bronze
1"
FNPT
4.55"

$18.19 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $18.19 / each

Price $59.85 / each

Technical Specs

  • Item Dual Check Valve
  • Material of Construction Bronze
  • Size 1"
  • Connection Type FNPT
  • Length 4.55"
4N3A55B
Bronze
1"
FNPT x MNPT
5.55"

$59.25 / each

Enter location to check availability
Catalog Page #  NA

Price $59.25 / each

Technical Specs

  • Item Dual Check Valve
  • Material of Construction Bronze
  • Size 1"
  • Connection Type FNPT x MNPT
  • Length 5.55"
4NLF3A22A
Lead Free Bronze
3/8"
NPT
3-8/25"
Low Lead Compliant
Certified Low Lead Compliant

$62.35 / each

Enter location to check availability
Catalog Page #  3629 

Price $62.35 / each

Technical Specs

  • Item Dual Check Valve
  • Material of Construction Lead Free Bronze
  • Size 3/8"
  • Connection Type NPT
  • Length 3-8/25"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
4NLF3A33A
Lead Free Bronze
1/2"
NPT
3-8/25"
Low Lead Compliant
Certified Low Lead Compliant

$62.35 / each

Enter location to check availability
Catalog Page #  3629 

Price $62.35 / each

Technical Specs

  • Item Dual Check Valve
  • Material of Construction Lead Free Bronze
  • Size 1/2"
  • Connection Type NPT
  • Length 3-8/25"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
4NLF3A44B
Lead Free Bronze
3/4"
NPT
4-3/8"
Low Lead Compliant
Certified Low Lead Compliant

$63.80 / each

Enter location to check availability
Catalog Page #  3629 

Price $63.80 / each

Technical Specs

  • Item Dual Check Valve
  • Material of Construction Lead Free Bronze
  • Size 3/4"
  • Connection Type NPT
  • Length 4-3/8"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
4ALF3S54A
Lead Free Bronze
3/4"
SWV X NPT
4-3/4"
Low Lead Compliant
Certified Low Lead Compliant

$73.05 / each

Enter location to check availability
Catalog Page #  3629 

Price $73.05 / each

Technical Specs

  • Item Dual Check Valve
  • Material of Construction Lead Free Bronze
  • Size 3/4"
  • Connection Type SWV X NPT
  • Length 4-3/4"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
4NLF3A55A
Lead Free Bronze
1"
NPT
4-3/8"
Low Lead Compliant
Certified Low Lead Compliant

$62.35 / each

Enter location to check availability
Catalog Page #  3629 

Price $62.35 / each

Technical Specs

  • Item Dual Check Valve
  • Material of Construction Lead Free Bronze
  • Size 1"
  • Connection Type NPT
  • Length 4-3/8"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
4NLF3A55B
Lead Free Bronze
1"
NPT
4-3/8"
Low Lead Compliant
Certified Low Lead Compliant

$59.23 / each

Enter location to check availability
Catalog Page #  3629 

Clearance Price $59.23 / each

Price $62.35 / each

Technical Specs

  • Item Dual Check Valve
  • Material of Construction Lead Free Bronze
  • Size 1"
  • Connection Type NPT
  • Length 4-3/8"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
4NLF3S65A
Lead Free Bronze
1"
SWV X NPT
4-3/4"
Low Lead Compliant
Certified Low Lead Compliant

$80.60 / each

Enter location to check availability
Catalog Page #  3629 

Price $80.60 / each

Technical Specs

  • Item Dual Check Valve
  • Material of Construction Lead Free Bronze
  • Size 1"
  • Connection Type SWV X NPT
  • Length 4-3/4"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
4C10101
PPO-Polyphenylene Oxide
1/4"
3-1/2"
Low Lead Compliant
Certified Low Lead Compliant

$96.45 / each

Enter location to check availability
Catalog Page #  3628 

Price $96.45 / each

Technical Specs

  • Item Dual Check Valve
  • Material of Construction PPO-Polyphenylene Oxide
  • Size 1/4"
  • Length 3-1/2"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
4C10201
PPO-Polyphenylene Oxide
3/8"
3-3/4"
Low Lead Compliant
Certified Low Lead Compliant

$91.60 / each

Enter location to check availability
Catalog Page #  3628 

Price $91.60 / each

Technical Specs

  • Item Dual Check Valve
  • Material of Construction PPO-Polyphenylene Oxide
  • Size 3/8"
  • Length 3-3/4"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
4ALF3A55A
Bronze
Bronze
1"
FNPT
4-3/8"
1-1/2"
2"
Buna N
2 psi
Low Lead Compliant

$62.35 / each

Enter location to check availability
Catalog Page #  NA

Price $62.35 / each

Technical Specs

  • Sub-Category Bronze
  • Item Dual Check Valve
  • Material of Construction Bronze
  • Size 1"
  • Connection Type FNPT
  • Length 4-3/8"
  • Width 1-1/2"
  • Overall Height 2"
  • Seat Material Buna N
  • Cracking Pressure 2 psi
  • For Drinking Water Applications Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms