Skip Content

 
Cast Bronze Safety Relief Valve close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Cast Bronze Safety Relief Valve


Technical Specs

  • Item Safety Relief Valve 
  • Body Material Cast Bronze 
  • Inlet Type MNPT 
  • Outlet Type FNPT 
Inlet Size
Please Select
Outlet Size
Please Select
Factory Set Pressure
Please Select
Pressure Range
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • APOLLO 
Select items to compare View Compare
13 Products
Compare /
Product #
Mfr.
Model #
Inlet Size
Outlet Size
Factory Set Pressure
Pressure Range
Price
Qty
Please use Qty box to add item(s) to cart.
13211B10
3/4"
3/4"
10 psi
5 to 15 psi

$64.90 / each

Enter location to check availability
Catalog Page #  3617 

Price $64.90 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Cast Bronze
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 3/4"
  • Outlet Size 3/4"
  • Factory Set Pressure 10 psi
  • Pressure Range 5 to 15 psi
13101B10
3/4"
3/4"
10 psi
5 to 15 psi

$55.85 / each

Enter location to check availability
Catalog Page #  3617 

Price $55.85 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Cast Bronze
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 3/4"
  • Outlet Size 3/4"
  • Factory Set Pressure 10 psi
  • Pressure Range 5 to 15 psi
1740203
3/4"
3/4"
125 psi
75 to 150 psi

$33.70 / each

Enter location to check availability
Catalog Page #  3618 

Price $33.70 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Cast Bronze
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 3/4"
  • Outlet Size 3/4"
  • Factory Set Pressure 125 psi
  • Pressure Range 75 to 150 psi
13101B15
3/4"
3/4"
15 psi
5 to 15 psi

$55.85 / each

Enter location to check availability
Catalog Page #  3617 

Price $55.85 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Cast Bronze
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 3/4"
  • Outlet Size 3/4"
  • Factory Set Pressure 15 psi
  • Pressure Range 5 to 15 psi
13211B15
3/4"
3/4"
15 psi
5 to 15 psi

$64.90 / each

Enter location to check availability
Catalog Page #  3617 

Price $64.90 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Cast Bronze
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 3/4"
  • Outlet Size 3/4"
  • Factory Set Pressure 15 psi
  • Pressure Range 5 to 15 psi
1740204
3/4"
3/4"
150 psi
75 to 150 psi

$33.70 / each

Enter location to check availability
Catalog Page #  3618 

Price $33.70 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Cast Bronze
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 3/4"
  • Outlet Size 3/4"
  • Factory Set Pressure 150 psi
  • Pressure Range 75 to 150 psi
13211B05
3/4"
3/4"
5 psi
5 to 15 psi

$64.90 / each

Enter location to check availability
Catalog Page #  3617 

Price $64.90 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Cast Bronze
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 3/4"
  • Outlet Size 3/4"
  • Factory Set Pressure 5 psi
  • Pressure Range 5 to 15 psi
13101B05
3/4"
3/4"
5 psi
5 to 15 psi

$55.85 / each

Enter location to check availability
Catalog Page #  3617 

Price $55.85 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Cast Bronze
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 3/4"
  • Outlet Size 3/4"
  • Factory Set Pressure 5 psi
  • Pressure Range 5 to 15 psi
13202B10
1"
1"
10 psi
5 to 15 psi

$63.90 / each

Enter location to check availability
Catalog Page #  3617 

Price $63.90 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Cast Bronze
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 1"
  • Outlet Size 1"
  • Factory Set Pressure 10 psi
  • Pressure Range 5 to 15 psi
13202B15
1"
1"
15 psi
5 to 15 psi

$63.90 / each

Enter location to check availability
Catalog Page #  3617 

Price $63.90 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Cast Bronze
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 1"
  • Outlet Size 1"
  • Factory Set Pressure 15 psi
  • Pressure Range 5 to 15 psi
13202B05
1"
1"
5 psi
5 to 15 psi

$63.90 / each

Enter location to check availability
Catalog Page #  3617 

Price $63.90 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Cast Bronze
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 1"
  • Outlet Size 1"
  • Factory Set Pressure 5 psi
  • Pressure Range 5 to 15 psi
13213B15
1-1/4"
1-1/2"
15 psi
5 to 15 psi

$173.75 / each

Enter location to check availability
Catalog Page #  3617 

Price $173.75 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Cast Bronze
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 1-1/4"
  • Outlet Size 1-1/2"
  • Factory Set Pressure 15 psi
  • Pressure Range 5 to 15 psi
13214B15
1-1/2"
2"
15 psi
5 to 15 psi

$238.75 / each

Enter location to check availability
Catalog Page #  3617 

Price $238.75 / each

Technical Specs

  • Item Safety Relief Valve
  • Body Material Cast Bronze
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 1-1/2"
  • Outlet Size 2"
  • Factory Set Pressure 15 psi
  • Pressure Range 5 to 15 psi
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More