Skip Content

 
Carbon Steel Inline Ball Valve, FNPT x FNPT close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Carbon Steel Inline Ball Valve, FNPT x FNPT


Technical Specs

  • Sub-Category Carbon Steel Ball Valves 
  • Item Ball Valve 
  • Body Material Carbon Steel 
  • Body Style Inline 
  • Connection Type FNPT x FNPT 
Valve Structure
Please Select
Pipe Size
Please Select
Port
Please Select
Max. Pressure
Please Select
Max. Steam Pressure
Please Select
Seat Material
Please Select
Ball Material
Please Select
Temp. Range
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • APOLLO 
Select items to compare View Compare
29 Products
Compare /
Product #
Mfr.
Model #
Valve Structure
Pipe Size
Port
Max. Pressure
Max. Steam Pressure
Seat Material
Ball Material
Temp. Range
Price
Qty
Please use Qty box to add item(s) to cart.
8950101A
2-Piece
1/4"
Standard
2000 psi WOG
150 psi WSP
PTFE
Chrome-Plated A108-Carbon Steel
20 Degrees to 500 Degrees F

$130.95 / each

Enter location to check availability
Catalog Page #  3580 

Price $130.95 / each

Technical Specs

  • Sub-Category Carbon Steel Ball Valves
  • Item Ball Valve
  • Body Material Carbon Steel
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 1/4"
  • Port Standard
  • Connection Type FNPT x FNPT
  • Max. Pressure 2000 psi WOG
  • Max. Steam Pressure 150 psi WSP
  • Seat Material PTFE
  • Ball Material Chrome-Plated A108-Carbon Steel
  • Temp. Range 20 Degrees to 500 Degrees F
73A10101A
2-Piece
1/4"
Standard
2000 psi WOG
150 psi WSP
RPTFE
Chrome-Plated A108-Carbon Steel
20 Degrees to 450 Degrees F

$38.70 / each

Enter location to check availability
Catalog Page #  3583 

Price $38.70 / each

Technical Specs

  • Sub-Category Carbon Steel Ball Valves
  • Item Ball Valve
  • Body Material Carbon Steel
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 1/4"
  • Port Standard
  • Connection Type FNPT x FNPT
  • Max. Pressure 2000 psi WOG
  • Max. Steam Pressure 150 psi WSP
  • Seat Material RPTFE
  • Ball Material Chrome-Plated A108-Carbon Steel
  • Temp. Range 20 Degrees to 450 Degrees F
8950201A
2-Piece
3/8"
Standard
2000 psi WOG
150 psi WSP
PTFE
Chrome-Plated A108-Carbon Steel
20 Degrees to 500 Degrees F

$142.65 / each

Enter location to check availability
Catalog Page #  3580 

Price $142.65 / each

Technical Specs

  • Sub-Category Carbon Steel Ball Valves
  • Item Ball Valve
  • Body Material Carbon Steel
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 3/8"
  • Port Standard
  • Connection Type FNPT x FNPT
  • Max. Pressure 2000 psi WOG
  • Max. Steam Pressure 150 psi WSP
  • Seat Material PTFE
  • Ball Material Chrome-Plated A108-Carbon Steel
  • Temp. Range 20 Degrees to 500 Degrees F
73A10201A
2-Piece
3/8"
Standard
2000 psi WOG
150 psi WSP
RPTFE
Chrome-Plated A108-Carbon Steel
20 Degrees to 450 Degrees F

$38.70 / each

Enter location to check availability
Catalog Page #  3583 

Price $38.70 / each

Technical Specs

  • Sub-Category Carbon Steel Ball Valves
  • Item Ball Valve
  • Body Material Carbon Steel
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 3/8"
  • Port Standard
  • Connection Type FNPT x FNPT
  • Max. Pressure 2000 psi WOG
  • Max. Steam Pressure 150 psi WSP
  • Seat Material RPTFE
  • Ball Material Chrome-Plated A108-Carbon Steel
  • Temp. Range 20 Degrees to 450 Degrees F
8950301A
2-Piece
1/2"
Standard
2000 psi WOG
150 psi WSP
PTFE
Chrome-Plated A108-Carbon Steel
20 Degrees to 500 Degrees F

$142.65 / each

Enter location to check availability
Catalog Page #  3580 

Price $142.65 / each

Technical Specs

  • Sub-Category Carbon Steel Ball Valves
  • Item Ball Valve
  • Body Material Carbon Steel
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 1/2"
  • Port Standard
  • Connection Type FNPT x FNPT
  • Max. Pressure 2000 psi WOG
  • Max. Steam Pressure 150 psi WSP
  • Seat Material PTFE
  • Ball Material Chrome-Plated A108-Carbon Steel
  • Temp. Range 20 Degrees to 500 Degrees F
73A10301A
2-Piece
1/2"
Standard
2000 psi WOG
150 psi WSP
RPTFE
Chrome-Plated A108-Carbon Steel
20 Degrees to 450 Degrees F

$39.70 / each

Enter location to check availability
Catalog Page #  3583 

Price $39.70 / each

Technical Specs

  • Sub-Category Carbon Steel Ball Valves
  • Item Ball Valve
  • Body Material Carbon Steel
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 1/2"
  • Port Standard
  • Connection Type FNPT x FNPT
  • Max. Pressure 2000 psi WOG
  • Max. Steam Pressure 150 psi WSP
  • Seat Material RPTFE
  • Ball Material Chrome-Plated A108-Carbon Steel
  • Temp. Range 20 Degrees to 450 Degrees F
7210301
2-Piece
1/2"
Standard
3000 psig WOG
150 psi WSP
RPTFE
Carbon Steel
-20 Degrees to 450 Degrees F

$87.10 / each

Enter location to check availability
Catalog Page #  3583 

Price $87.10 / each

Technical Specs

  • Sub-Category Carbon Steel Ball Valves
  • Item Ball Valve
  • Body Material Carbon Steel
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 1/2"
  • Port Standard
  • Connection Type FNPT x FNPT
  • Max. Pressure 3000 psig WOG
  • Max. Steam Pressure 150 psi WSP
  • Seat Material RPTFE
  • Ball Material Carbon Steel
  • Temp. Range -20 Degrees to 450 Degrees F
8950401A
2-Piece
3/4"
Standard
2000 psi WOG
150 psi WSP
PTFE
Chrome-Plated A108-Carbon Steel
20 Degrees to 500 Degrees F

$148.50 / each

Enter location to check availability
Catalog Page #  3580 

Price $148.50 / each

Technical Specs

  • Sub-Category Carbon Steel Ball Valves
  • Item Ball Valve
  • Body Material Carbon Steel
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 3/4"
  • Port Standard
  • Connection Type FNPT x FNPT
  • Max. Pressure 2000 psi WOG
  • Max. Steam Pressure 150 psi WSP
  • Seat Material PTFE
  • Ball Material Chrome-Plated A108-Carbon Steel
  • Temp. Range 20 Degrees to 500 Degrees F
73A10401A
2-Piece
3/4"
Standard
2000 psi WOG
150 psi WSP
RPTFE
Chrome-Plated A108-Carbon Steel
20 Degrees to 450 Degrees F

$53.10 / each

Enter location to check availability
Catalog Page #  3583 

Price $53.10 / each

Technical Specs

  • Sub-Category Carbon Steel Ball Valves
  • Item Ball Valve
  • Body Material Carbon Steel
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 3/4"
  • Port Standard
  • Connection Type FNPT x FNPT
  • Max. Pressure 2000 psi WOG
  • Max. Steam Pressure 150 psi WSP
  • Seat Material RPTFE
  • Ball Material Chrome-Plated A108-Carbon Steel
  • Temp. Range 20 Degrees to 450 Degrees F
7210401
2-Piece
3/4"
Standard
3000 psig WOG
150 psi WSP
RPTFE
Carbon Steel
-20 Degrees to 450 Degrees F

$108.20 / each

Enter location to check availability
Catalog Page #  3583 

Price $108.20 / each

Technical Specs

  • Sub-Category Carbon Steel Ball Valves
  • Item Ball Valve
  • Body Material Carbon Steel
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 3/4"
  • Port Standard
  • Connection Type FNPT x FNPT
  • Max. Pressure 3000 psig WOG
  • Max. Steam Pressure 150 psi WSP
  • Seat Material RPTFE
  • Ball Material Carbon Steel
  • Temp. Range -20 Degrees to 450 Degrees F
8950501A
2-Piece
1"
Standard
2000 psi WOG
150 psi WSP
PTFE
Chrome-Plated A108-Carbon Steel
20 Degrees to 500 Degrees F

$153.50 / each

Enter location to check availability
Catalog Page #  3580 

Price $153.50 / each

Technical Specs

  • Sub-Category Carbon Steel Ball Valves
  • Item Ball Valve
  • Body Material Carbon Steel
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 1"
  • Port Standard
  • Connection Type FNPT x FNPT
  • Max. Pressure 2000 psi WOG
  • Max. Steam Pressure 150 psi WSP
  • Seat Material PTFE
  • Ball Material Chrome-Plated A108-Carbon Steel
  • Temp. Range 20 Degrees to 500 Degrees F
73A10501A
2-Piece
1"
Standard
2000 psi WOG
150 psi WSP
RPTFE
Chrome-Plated A108-Carbon Steel
20 Degrees to 450 Degrees F

$77.10 / each

Enter location to check availability
Catalog Page #  3583 

Price $77.10 / each

Technical Specs

  • Sub-Category Carbon Steel Ball Valves
  • Item Ball Valve
  • Body Material Carbon Steel
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 1"
  • Port Standard
  • Connection Type FNPT x FNPT
  • Max. Pressure 2000 psi WOG
  • Max. Steam Pressure 150 psi WSP
  • Seat Material RPTFE
  • Ball Material Chrome-Plated A108-Carbon Steel
  • Temp. Range 20 Degrees to 450 Degrees F
7210501
2-Piece
1"
Standard
3000 psig WOG
150 psi WSP
RPTFE
Carbon Steel
-20 Degrees to 450 Degrees F

$169.75 / each

Enter location to check availability
Catalog Page #  3583 

Price $169.75 / each

Technical Specs

  • Sub-Category Carbon Steel Ball Valves
  • Item Ball Valve
  • Body Material Carbon Steel
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 1"
  • Port Standard
  • Connection Type FNPT x FNPT
  • Max. Pressure 3000 psig WOG
  • Max. Steam Pressure 150 psi WSP
  • Seat Material RPTFE
  • Ball Material Carbon Steel
  • Temp. Range -20 Degrees to 450 Degrees F
8950601
2-Piece
1-1/4"
Standard
1500 psi WOG
150 psi WSP
PTFE
Chrome-Plated A108-Carbon Steel
20 Degrees to 500 Degrees F

$275.25 / each

Enter location to check availability
Catalog Page #  3580 

Price $275.25 / each

Technical Specs

  • Sub-Category Carbon Steel Ball Valves
  • Item Ball Valve
  • Body Material Carbon Steel
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 1-1/4"
  • Port Standard
  • Connection Type FNPT x FNPT
  • Max. Pressure 1500 psi WOG
  • Max. Steam Pressure 150 psi WSP
  • Seat Material PTFE
  • Ball Material Chrome-Plated A108-Carbon Steel
  • Temp. Range 20 Degrees to 500 Degrees F
73A10601
2-Piece
1-1/4"
Standard
1500 psi WOG
150 psi WSP
RPTFE
Chrome-Plated A108-Carbon Steel
20 Degrees to 450 Degrees F

$138.10 / each

Enter location to check availability
Catalog Page #  3583 

Price $138.10 / each

Technical Specs

  • Sub-Category Carbon Steel Ball Valves
  • Item Ball Valve
  • Body Material Carbon Steel
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 1-1/4"
  • Port Standard
  • Connection Type FNPT x FNPT
  • Max. Pressure 1500 psi WOG
  • Max. Steam Pressure 150 psi WSP
  • Seat Material RPTFE
  • Ball Material Chrome-Plated A108-Carbon Steel
  • Temp. Range 20 Degrees to 450 Degrees F
7210601
2-Piece
1-1/4"
Standard
3000 psig WOG
150 psi WSP
RPTFE
Carbon Steel
-20 Degrees to 450 Degrees F

$250.25 / each

Enter location to check availability
Catalog Page #  3583 

Price $250.25 / each

Technical Specs

  • Sub-Category Carbon Steel Ball Valves
  • Item Ball Valve
  • Body Material Carbon Steel
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 1-1/4"
  • Port Standard
  • Connection Type FNPT x FNPT
  • Max. Pressure 3000 psig WOG
  • Max. Steam Pressure 150 psi WSP
  • Seat Material RPTFE
  • Ball Material Carbon Steel
  • Temp. Range -20 Degrees to 450 Degrees F
8950701
2-Piece
1-1/2"
Standard
1500 psi WOG
150 psi WSP
PTFE
Chrome-Plated A108-Carbon Steel
20 Degrees to 500 Degrees F

$337.75 / each

Enter location to check availability
Catalog Page #  3580 

Price $337.75 / each

Technical Specs

  • Sub-Category Carbon Steel Ball Valves
  • Item Ball Valve
  • Body Material Carbon Steel
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 1-1/2"
  • Port Standard
  • Connection Type FNPT x FNPT
  • Max. Pressure 1500 psi WOG
  • Max. Steam Pressure 150 psi WSP
  • Seat Material PTFE
  • Ball Material Chrome-Plated A108-Carbon Steel
  • Temp. Range 20 Degrees to 500 Degrees F
73A10701
2-Piece
1-1/2"
Standard
1500 psi WOG
150 psi WSP
RPTFE
Chrome-Plated A108-Carbon Steel
20 Degrees to 450 Degrees F

$175.25 / each

Enter location to check availability
Catalog Page #  3583 

Price $175.25 / each

Technical Specs

  • Sub-Category Carbon Steel Ball Valves
  • Item Ball Valve
  • Body Material Carbon Steel
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 1-1/2"
  • Port Standard
  • Connection Type FNPT x FNPT
  • Max. Pressure 1500 psi WOG
  • Max. Steam Pressure 150 psi WSP
  • Seat Material RPTFE
  • Ball Material Chrome-Plated A108-Carbon Steel
  • Temp. Range 20 Degrees to 450 Degrees F
7210701
2-Piece
1-1/2"
Standard
3000 psig WOG
150 psi WSP
RPTFE
Carbon Steel
-20 Degrees to 450 Degrees F

$308.50 / each

Enter location to check availability
Catalog Page #  3583 

Price $308.50 / each

Technical Specs

  • Sub-Category Carbon Steel Ball Valves
  • Item Ball Valve
  • Body Material Carbon Steel
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 1-1/2"
  • Port Standard
  • Connection Type FNPT x FNPT
  • Max. Pressure 3000 psig WOG
  • Max. Steam Pressure 150 psi WSP
  • Seat Material RPTFE
  • Ball Material Carbon Steel
  • Temp. Range -20 Degrees to 450 Degrees F
8950801
2-Piece
2"
Standard
1500 psi WOG
150 psi WSP
PTFE
Chrome-Plated A108-Carbon Steel
20 Degrees to 500 Degrees F

$422.00 / each

Enter location to check availability
Catalog Page #  3580 

Price $422.00 / each

Technical Specs

  • Sub-Category Carbon Steel Ball Valves
  • Item Ball Valve
  • Body Material Carbon Steel
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 2"
  • Port Standard
  • Connection Type FNPT x FNPT
  • Max. Pressure 1500 psi WOG
  • Max. Steam Pressure 150 psi WSP
  • Seat Material PTFE
  • Ball Material Chrome-Plated A108-Carbon Steel
  • Temp. Range 20 Degrees to 500 Degrees F
73A10801
2-Piece
2"
Standard
1500 psi WOG
150 psi WSP
RPTFE
Chrome-Plated A108-Carbon Steel
20 Degrees to 450 Degrees F

$233.25 / each

Enter location to check availability
Catalog Page #  3583 

Price $233.25 / each

Technical Specs

  • Sub-Category Carbon Steel Ball Valves
  • Item Ball Valve
  • Body Material Carbon Steel
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 2"
  • Port Standard
  • Connection Type FNPT x FNPT
  • Max. Pressure 1500 psi WOG
  • Max. Steam Pressure 150 psi WSP
  • Seat Material RPTFE
  • Ball Material Chrome-Plated A108-Carbon Steel
  • Temp. Range 20 Degrees to 450 Degrees F
7210801
2-Piece
2"
Standard
3000 psig WOG
150 psi WSP
RPTFE
Carbon Steel
-20 Degrees to 450 Degrees F

$387.75 / each

Enter location to check availability
Catalog Page #  3583 

Price $387.75 / each

Technical Specs

  • Sub-Category Carbon Steel Ball Valves
  • Item Ball Valve
  • Body Material Carbon Steel
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 2"
  • Port Standard
  • Connection Type FNPT x FNPT
  • Max. Pressure 3000 psig WOG
  • Max. Steam Pressure 150 psi WSP
  • Seat Material RPTFE
  • Ball Material Carbon Steel
  • Temp. Range -20 Degrees to 450 Degrees F
83B14201
3-Piece
3/8"
Full
1480 psi WOG
250 psi WSP
Multi-Seal
316 Stainless Steel
-20 Degrees to 500 Degrees F

$144.90 / each

Enter location to check availability
Catalog Page #  3584 

Price $144.90 / each

Technical Specs

  • Sub-Category Carbon Steel Ball Valves
  • Item Ball Valve
  • Body Material Carbon Steel
  • Valve Structure 3-Piece
  • Body Style Inline
  • Pipe Size 3/8"
  • Port Full
  • Connection Type FNPT x FNPT
  • Max. Pressure 1480 psi WOG
  • Max. Steam Pressure 250 psi WSP
  • Seat Material Multi-Seal
  • Ball Material 316 Stainless Steel
  • Temp. Range -20 Degrees to 500 Degrees F
83B14301
3-Piece
1/2"
Full
1480 psi WOG
250 psi WSP
Multi-Seal
316 Stainless Steel
-20 Degrees to 500 Degrees F

$183.75 / each

Enter location to check availability
Catalog Page #  3584 

Price $183.75 / each

Technical Specs

  • Sub-Category Carbon Steel Ball Valves
  • Item Ball Valve
  • Body Material Carbon Steel
  • Valve Structure 3-Piece
  • Body Style Inline
  • Pipe Size 1/2"
  • Port Full
  • Connection Type FNPT x FNPT
  • Max. Pressure 1480 psi WOG
  • Max. Steam Pressure 250 psi WSP
  • Seat Material Multi-Seal
  • Ball Material 316 Stainless Steel
  • Temp. Range -20 Degrees to 500 Degrees F
83B14401
3-Piece
3/4"
Full
1480 psi WOG
250 psi WSP
Multi-Seal
316 Stainless Steel
-20 Degrees to 500 Degrees F

$263.50 / each

Enter location to check availability
Catalog Page #  3584 

Price $263.50 / each

Technical Specs

  • Sub-Category Carbon Steel Ball Valves
  • Item Ball Valve
  • Body Material Carbon Steel
  • Valve Structure 3-Piece
  • Body Style Inline
  • Pipe Size 3/4"
  • Port Full
  • Connection Type FNPT x FNPT
  • Max. Pressure 1480 psi WOG
  • Max. Steam Pressure 250 psi WSP
  • Seat Material Multi-Seal
  • Ball Material 316 Stainless Steel
  • Temp. Range -20 Degrees to 500 Degrees F
83B14501
3-Piece
1"
Full
1480 psi WOG
250 psi WSP
Multi-Seal
316 Stainless Steel
-20 Degrees to 500 Degrees F

$329.25 / each

Enter location to check availability
Catalog Page #  3584 

Price $329.25 / each

Technical Specs

  • Sub-Category Carbon Steel Ball Valves
  • Item Ball Valve
  • Body Material Carbon Steel
  • Valve Structure 3-Piece
  • Body Style Inline
  • Pipe Size 1"
  • Port Full
  • Connection Type FNPT x FNPT
  • Max. Pressure 1480 psi WOG
  • Max. Steam Pressure 250 psi WSP
  • Seat Material Multi-Seal
  • Ball Material 316 Stainless Steel
  • Temp. Range -20 Degrees to 500 Degrees F
83B14601
3-Piece
1-1/4"
Full
1480 psi WOG
250 psi WSP
Multi-Seal
316 Stainless Steel
-20 Degrees to 500 Degrees F

$370.75 / each

Enter location to check availability
Catalog Page #  3584 

Price $370.75 / each

Technical Specs

  • Sub-Category Carbon Steel Ball Valves
  • Item Ball Valve
  • Body Material Carbon Steel
  • Valve Structure 3-Piece
  • Body Style Inline
  • Pipe Size 1-1/4"
  • Port Full
  • Connection Type FNPT x FNPT
  • Max. Pressure 1480 psi WOG
  • Max. Steam Pressure 250 psi WSP
  • Seat Material Multi-Seal
  • Ball Material 316 Stainless Steel
  • Temp. Range -20 Degrees to 500 Degrees F
83B14701
3-Piece
1-1/2"
Full
1480 psi WOG
250 psi WSP
Multi-Seal
316 Stainless Steel
-20 Degrees to 500 Degrees F

$511.50 / each

Enter location to check availability
Catalog Page #  3584 

Price $511.50 / each

Technical Specs

  • Sub-Category Carbon Steel Ball Valves
  • Item Ball Valve
  • Body Material Carbon Steel
  • Valve Structure 3-Piece
  • Body Style Inline
  • Pipe Size 1-1/2"
  • Port Full
  • Connection Type FNPT x FNPT
  • Max. Pressure 1480 psi WOG
  • Max. Steam Pressure 250 psi WSP
  • Seat Material Multi-Seal
  • Ball Material 316 Stainless Steel
  • Temp. Range -20 Degrees to 500 Degrees F
83B14801
3-Piece
2"
Full
1480 psi WOG
250 psi WSP
Multi-Seal
316 Stainless Steel
-20 Degrees to 500 Degrees F

$800.50 / each

Enter location to check availability
Catalog Page #  3584 

Price $800.50 / each

Technical Specs

  • Sub-Category Carbon Steel Ball Valves
  • Item Ball Valve
  • Body Material Carbon Steel
  • Valve Structure 3-Piece
  • Body Style Inline
  • Pipe Size 2"
  • Port Full
  • Connection Type FNPT x FNPT
  • Max. Pressure 1480 psi WOG
  • Max. Steam Pressure 250 psi WSP
  • Seat Material Multi-Seal
  • Ball Material 316 Stainless Steel
  • Temp. Range -20 Degrees to 500 Degrees F
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms