Skip Content

 
CF8M Stainless Steel Inline Ball Valve, FNPT x FNPT close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CF8M Stainless Steel Inline Ball Valve, FNPT x FNPT


Technical Specs

  • Sub-Category Stainless Steel Ball Valves 
  • Item Ball Valve 
  • Body Material CF8M Stainless Steel 
  • Valve Structure 2-Piece 
  • Body Style Inline 
  • Port Standard 
  • Connection Type FNPT x FNPT 
  • Max. Pressure 1500 psi WOG 
  • Max. Steam Pressure 150 psi WSP 
  • Seat Material RPTFE 
  • Ball Material 316 Stainless Steel 
  • Temp. Range -50 Degrees to 450 Degrees F 
Pipe Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • APOLLO 
Select items to compare View Compare
3 Products
Compare /
Product #
Mfr.
Model #
Pipe Size
Price
Qty
Please use Qty box to add item(s) to cart.
7610627
1-1/4"

$240.75 / each

Enter location to check availability
Catalog Page #  3581 

Price $240.75 / each

Technical Specs

  • Sub-Category Stainless Steel Ball Valves
  • Item Ball Valve
  • Body Material CF8M Stainless Steel
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 1-1/4"
  • Port Standard
  • Connection Type FNPT x FNPT
  • Max. Pressure 1500 psi WOG
  • Max. Steam Pressure 150 psi WSP
  • Seat Material RPTFE
  • Ball Material 316 Stainless Steel
  • Temp. Range -50 Degrees to 450 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
7610727
1-1/2"

$253.50 / each

Enter location to check availability
Catalog Page #  3581 

Price $253.50 / each

Technical Specs

  • Sub-Category Stainless Steel Ball Valves
  • Item Ball Valve
  • Body Material CF8M Stainless Steel
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 1-1/2"
  • Port Standard
  • Connection Type FNPT x FNPT
  • Max. Pressure 1500 psi WOG
  • Max. Steam Pressure 150 psi WSP
  • Seat Material RPTFE
  • Ball Material 316 Stainless Steel
  • Temp. Range -50 Degrees to 450 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
7610827
2"

$327.00 / each

Enter location to check availability
Catalog Page #  3581 

Price $327.00 / each

Technical Specs

  • Sub-Category Stainless Steel Ball Valves
  • Item Ball Valve
  • Body Material CF8M Stainless Steel
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 2"
  • Port Standard
  • Connection Type FNPT x FNPT
  • Max. Pressure 1500 psi WOG
  • Max. Steam Pressure 150 psi WSP
  • Seat Material RPTFE
  • Ball Material 316 Stainless Steel
  • Temp. Range -50 Degrees to 450 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More